Shop All Plate Casters
Service Caster
4 Inch Rubber on Aluminum Swivel Caster Set with Ball Bearings 2 Brakes
Mfr # SCC-20S420-RAB-2-TLB-2
Zoro # G105439559
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Series Series #20
- Finish Bright Zinc Plated Finish
- Type (2) Swivel casters & (2) Swivel casters w/top lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S420-RAB-2-TLB-2
- Zoro # G105439559
- UPC # 734005074444
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Height | 5-1/8" |
Size | 4" x 2" |
Bolt Size | 5/16" (hardware not included) |
Details
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Type | (2) Swivel casters & (2) Swivel casters w/top lock brakes |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Durometer | 80A |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 1600 |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Material | Rubber on Aluminum |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 4" diameter by 2" wide rubber on aluminum wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 1,400 lbs. (400 lbs./caster). When searching for a reliable and durable solution for light and medium duty projects, consider Service Caster’s Series 20 top plate rubber on aluminum wheel casters. The Service Caster Series #20 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 3 Steps, Aluminum Step Stand, Load Capacity, Yellow (SSA-3W-Y)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 20 ft Hoist Lift, 1 15/16 in Hook Opening (OZ600-20LHOP)
- TANIS Strip Brush, 3/16W, 24 In L, Trim 6 In, PK10 (MB401024)
- VESTIL Swivel Hook With Clevis, 6K cap (HOOK-S-6)
- SERVICE CASTER 12 Inch Black Pneumatic Wheel Swivel Caster (SCC-100S3506-PNB)
- SERVICE CASTER 10 Inch Heavy Duty Semi Steel Cast Iron Wheel Swivel Caster Set with 2 Brakes (SCC-KP92S1030-SSR-2-SLB-2)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel with Bolt-On Swivel Locks (LAV-SCC-30CS820-TPRRD-BSL-4)
- SERVICE CASTER Cambro 60007 Dish Caddies and Utlity Cart Replacement Locking Caster - SCC (CAM-SCC-20S514-PPUB-BLUE-TLB)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster with Ball Bearing (SCC-20S520-PHB)
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Caster Swivel with Brake Swivel Lock 2 Rigid, 2PK (SCC-100S280-PNB-TLB-BSL-2-R-2)
- ALBION 6" X 2" Non-Marking Polyurethane Swivel Caster, Face Brake, Loads Up To 1250 lb (18AX06228SFBE)
- Service Caster Plate Casters