Shop All Plate Casters
Service Caster
4 Inch Rubber on Aluminum Caster Set with Ball Bearing and Swivel Lock SCC
Mfr # SCC-30CS420-RAB-BSL-4
Zoro # G905438189
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Caster Temp. Range -40 degrees F to 160 degrees F
- Caster Swivel Lock Type Bolt On Swivel Lock
- Series Series #30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS420-RAB-BSL-4
- Zoro # G905438189
- UPC # 11586571532
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4" x 4-1/2" |
Size | 4" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Temp. Range | -40 degrees F to 160 degrees F |
Caster Swivel Lock Type | Bolt On Swivel Lock |
Series | Series #30 |
Caster Mounting Type | Top Plate |
Type | Swivel caster w/bolt on swivel lock |
Finish | Bright Zinc Plated Finish |
Capacity (Lb.) | 400 |
Durometer | 80A |
Material | Rubber on Aluminum |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 swivel casters with 4" diameter by 2" wide rubber on aluminum wheel and maintenance free precision ball wheel bearings with bolt on swivel locks capable of supporting a total weight of 1,600 lbs. (400 lbs. per caster). When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 top plate rubber on aluminum wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/16X1 LAP LINK, ZP, UPC, 4417640 (4417640)
- ACTEK Hoist Ring, Standard UBar, 2500 Lb Load, 180 Deg Pivot Angle, 360 Deg Swivel, 34 In Dia Bail, 46012 (46012)
- HILMAN ROLLERS Bull Dolly Kit, 5 3/4 in L Deck (KBSP-24P)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Flat Hk, Color: Yellow (61002)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Swivel Caster Set with Roller Bearings and Brakes (SCC-30CS620-PUR-RS-TLB-4)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set (SCC-20S314-TPRB-TP2-4)
- SERVICE CASTER 6 Inch Stainless Steel Polyolefin Wheel Swivel Caster Set with Ball Bearings SCC (SCC-SS30S620-POB-4)
- SERVICE CASTER 4 Inch 316SS Thermoplastic Rubber Wheel Swivel Top Plate Caster Rigid SCC, 2PK (SCC-SS31620S414-TPRB-2-R-2)
- SERVICE CASTER 4 Inch Thermoplastic Wheel Top Plate Caster, 4PK (SCC-05S410-TPRS-4)
- SERVICE CASTER 3 Inch 316SS Gray Polyurethane Swivel Top Plate Caster with Total Lock Brake (SCC-SS316TTL20S314-PPUB)
- ZORO SELECT NSF-Listed Plate Caster, 275 lb. Ld Rating, Ball (P12S-PB040B-P2)
- Service Caster Casters