Shop All Plate Casters
Service Caster
4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set
Mfr # SCC-20S414-PPUB-RED-TP3-4
Zoro # G105430327
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Caster Temp. Range -20 degrees F to 180 degrees F
- Caster Mounting Type Top Plate
- Durometer 60D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S414-PPUB-RED-TP3-4
- Zoro # G105430327
- UPC # 734005063370
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5-1/8" |
Size | 4" x 1-1/4" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Durometer | 60D |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 1400 |
Type | (4) Swivel casters |
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Material | Polyurethane on Polyolefin |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with 3” diameter by 1-1/4” wide red polyurethane wheels. Supports a total weight of 1,400lbs (350lbs/per caster). When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 7 ft L, 2 in W, Nylon, Yellow (EEF2-902-7)
- ZORO SELECT Drum Dolly, 800 lb., 6-1/2 In H, 30 gal. (6FVH5)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Silver (EE1802TFX14)
- CAMPBELL CHAIN & FITTINGS 1/16" Cable Ferrules (2 pcs) & Stops (2 pcs) Set, Aluminum (B7675404)
- SERVICE CASTER 5 Inch Heavy Duty Polyurethane Caster Set with Roller Bearings SCC, 4PK (SCC-35S520-PPUR-4)
- SERVICE CASTER 5 Inch Heavy Duty V Groove Semi Steel Caster with Roller Bearing and Swivel Lock (SCC-35S520-VGR-BSL)
- SERVICE CASTER 3 Inch Nylon Wheel Swivel Top Plate Caster (SCC-20S314-NYS)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Rigid Top Plate Caster (SCC-20R514-PPUB-BLUE)
- SERVICE CASTER Weld Plate For Casters with 4'' x 4-1/2'' Top Plate (SCC-TP30R)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Caster Swivel Locks 2 Brakes, 4PK (SCC-KP92S830-PUR-GB-SLB-BSL-2-BSL-2)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Phenolic, 8 in, 900 lb (P21S-PH080D-14-BC-SS)
- Service Caster Plate Casters