Shop All Plate Casters
Service Caster
4 Inch Red Polyurethane Wheel Swivel Top Plate Caster
Mfr # SCC-20S414-PPUB-RED-TP2
Zoro # G505430033
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8"
- Durometer 60D
- Mounting Height 5-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S414-PPUB-RED-TP2
- Zoro # G505430033
- UPC # 734005063035
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Plate Size | 3-1/8" x 4-1/8" |
Size | 4" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Durometer | 60D |
Material | Polyurethane on Polyolefin |
Finish | Bright Zinc Plated Finish |
Type | Swivel caster |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 350 |
Series | Series #20 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Ball Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide red polyurethane wheel capable of supporting 350lbs./caster. When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 top plate polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood- rolling on a finely crafted ball bearing design that keeps you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tie Down Strap, Ratchet, 16 ft. L, 1" W (60103X16)
- CHICAGO HARDWARE Turnbuckle, Stub End, 1-1/4 x 6 In (04192 8)
- PEERLESS CHAIN 3/8 T80 CLEVIS GRAB HOOK, SC, 8024415 (8024415)
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 700 lb (16PI04201S)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel Caster with Roller Bearing and Swivel Lock (SCC-30CS420-TPRRD-BSL)
- SERVICE CASTER 3 Inch Windsor Antique Soft Tread Ball Caster – Top Plate – SCC, 4PK (SCC-TP01S30-DCR-WA-TP2-4)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster - Swivel with Bolt-On Swivel Lock - SCC (LAV-SCC-30CS820-TPRRD-BSL)
- SERVICE CASTER 8 Inch Kingpinless Thermoplastic Rubber Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S820-TPRRF-2-R-2)
- SERVICE CASTER 8 Inch Gray Pneumatic Wheel Swivel Caster (SCC-100S280-PNB-GRY)
- SERVICE CASTER 5 Inch Semi Steel Cast Iron Caster Set with Roller Bearings 2 Brakes 2 Rigid (SCC-20S520-SSR-TLB-2-R-2)
- RWM Rigid Plate Caster, Rubber, 8 in., 700 lb. (48-RAB-0820-R-EHT)
- Service Caster Casters