Shop All Stem Casters
Service Caster
4 Inch Red Polyurethane Wheel Swivel 7/8 Inch Square Stem Caster Brakes, 2PK
Mfr # SCC-SQ20S414-PPUB-RED-TLB-78-2-S-2
Zoro # G305417678
product price: $116.99
/pk 2, $58.50/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 2
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S414-PPUB-RED-TLB-78-2-S-2
- Zoro # G305417678
- UPC # 11586603530
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 2 |
Stem Dia. | 7/8" |
Wheel Dia. | 4 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Precision Ball Bearing |
Material | Polyurethane Tread on Polyolefin Core |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Swivel Lock Type | Top lock brake |
Finish | Bright Zinc Plated Finish |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Durometer | 60D |
Load Capacity | 1400 |
Model | Series #20 |
Mounting Type | Square Stem |
Description
Listing is for four (4) Service Caster Series #20 swivel casters, two (2) swivel & (2) swivel with top lock brakes, with a 4” diameter by 1-1/4” wide red poly wheels and a 7/8" square stem. Supports a total weight of 1,200lbs (300lbs/caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Flat Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 1,400 lb (LT236P500GP)
- GLOBAL INDUSTRIAL 90-Degree Rounded Corner Bumper Guard, Type A, Black/Yellow, 39-3/8L (670669)
- LOOS Wire Rope Thimble, 1/16 to 3/32 In, CS (AN100-3)
- BULK-STRAP Bulk Webbing, 102 ft. x 3/4 In., 375 lb. (P34102BK)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement Set (REG-SCC-EXTTL20S514-PPUB-RED-112-4)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S414-SRS-58212-2-TLB-2)
- SERVICE CASTER Assure Parts 190PUBPRC4P Replacement Caster Set with Brakes, 4PK (ASS-SCC-SQ20S514-PPUB-BLUE-TLB-34-4)
- SERVICE CASTER Regency 460UCRTCSTRB Replacement Caster with Brake (REG-SCC-GR20S414-PPUB-MRN-TLB-845)
- SERVICE CASTER Regency 4605MPX Replacement Caster (REG-SCC-GR20S514-PPUB-BLK-845)
- SERVICE CASTER Assure Parts 190WTCPK4 Replacement Caster Set, 4PK (ASS-EX20S514-PPUB-RED-2-TLB-2-112)
- SERVICE CASTER 3 Inch 316SS High Temp Glass Filled Nylon 1-7/8 Inch Stem Caster with Brake SCC (SCC-SS316EX20S314-GFNSHT-TLB-178)
- Service Caster Stem Casters