Shop All Stem Casters
Service Caster
4 Inch Red Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Set Service Caster
Mfr # SCC-TS20S414-PPUB-RED-34212-4
Zoro # G307383575
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1-1/4"
- Mounting Height 5-1/8"
- Wheel/Tread Material Red Polyurethane
- Stem Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-PPUB-RED-34212-4
- Zoro # G307383575
- UPC # 734005109559
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4" |
Mounting Height | 5-1/8" |
Stem Length | 2-1/2" |
Thread Size | 3/4"-10 x 2-1/2" Threaded Stem |
Stem Dia. | 3/4" |
Wheel Dia. | 4" |
Thread Length | 2-1/2" |
Details
Caster Stem Type | Threaded Stem |
Wheel/Tread Material | Red Polyurethane |
Caster Brake Type | No Brake |
Wheel Bearing Type | Precision Ball Bearing |
Caster Temp. Range | -45 degrees F to 550 degrees F |
Durometer | 60D |
Model | Series #20 |
Mounting Type | Threaded Stem |
Load Capacity | 1400 |
Finish | Bright Zinc Plated Finish |
Thread Pitch | 10 |
Wheel Color | Red |
Caster Sub-Type | 4 Swivel |
Description
Listing is for a set of four 4 Service Caster Series 20 swivel casters, four 4 swivel 34 threaded stem casters with 4 diameter by 114 wide red polyurethane wheels Supports a total weight of 1,400lbs 350lbsper caster When searching for a reliable and durable solution to your caster needs, consider Service Casters Series 20 threaded stem polyurethane casters The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirementThe zinc plated finish provides durability under any condition, while the nonmarking, nonmarring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood All rolling on a finely crafted ball bearing design that will keep you moving forward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 9/16" Galvanized Drop Forged Wire Rope Clips (10 pack) (GDFWRC916-10PK)
- ZORO SELECT Rope, Nylon, Braided, 3/8 In. dia., 100 ft L (12U278)
- ZORO SELECT Wire Cart, 2 Shelf, 60x24x39, Black (2HDJ2)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow (EN2801NX4)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster Total Lock Brakes, 2PK (SCC-SQTTL20S514-PHS-34-2-S-2)
- SERVICE CASTER 2.375" Gray Soft Wheel Grip Ring Office Chair Casters Set of 5 SCC (SCC-GR02S60-TPR-GRY-716-5)
- SERVICE CASTER 5 Inch Thermoplastic Rubber 7/8 Inch Square Stem Caster Total Lock Brakes, 2PK (SCC-SQTTL20S514-TPRB-78-2-S-2)
- SERVICE CASTER 2" Black Soft Wheel Office Caster with Brake Set of 5 Service Caster (SCC-GR02S50-TPR-BLK-B-716-5)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-BLK-TLB-845)
- SERVICE CASTER 3 Inch MRI Safe Caster with Brake, 10mm Threaded Stem (SCC-TS02S75-TPR-GRY-B-M10X22-MRI)
- MADICO 2 in HeavyDuty Furniture Caster Wood Stem (F28326)
- Service Caster Casters