Shop All Stem Casters
This Product is Discontinued
Service Caster
4 Inch Red Polyurethane 1-1/4 Inch Expanding Stem Caster Total Lock Brake SCC (Discontinued)
Mfr # SCC-TTLEX20S414-PPUB-RED-MTG44
Zoro # G905428715
This Product is Discontinued
Key Features
- Caster Stem Type Expanding adapter stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 2-11/16"
- Wheel Bearing Type Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TTLEX20S414-PPUB-RED-MTG44
- Zoro # G905428715
- UPC # 670533866758
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 2-11/16" |
Wheel Dia. | 4 |
Stem Dia. | 1-1/4" |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Expanding adapter stem |
Wheel Bearing Type | Ball Bearing |
Durometer | 60 Shore D Durometer |
Material | Polyurethane Tread on Polyolefin Core |
Caster Swivel Lock Type | Total lock brake |
Load Capacity | 350 |
Features | Total lock brake |
Finish | Bright Zinc Plated Finish |
Includes | Swivel caster w/total lock brake |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Mounting Type | Expanding adapter stem |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 1-1/4" expanding stem swivel caster with a 4" diameter by 1-1/4" wide red polyurethane wheel and a total locking brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series 20 expanding stem polyurethane wheel casters. The Series #20 features an innovative expanding stem that can easily adapt to the inside diameter of the opening, allowing for a secure fit in round or square tubes. Simply tighten the topmost knurled nut to compress the rubber for a snug fit. For added security, further compress the rubber with a wrench via the nut under the swivel raceway. The non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, this versatile caster is ideal for work tables, shop projects, or any equipment with round or square tube legs. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.