Shop All Plate Casters
Service Caster
4 Inch Red Poly on Steel Caster Set with Roller Bearings 2 Swivel Lock 2 Brake
Mfr # SCC-30CS420-PUR-RS-BSL-2-TLB-2
Zoro # G305437133
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Capacity (Lb.) 700
- Series Series #30
- Caster Temp. Range -40 degrees F to 180 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS420-PUR-RS-BSL-2-TLB-2
- Zoro # G305437133
- UPC # 670533940991
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4" x 4-1/2" |
Size | 4" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Capacity (Lb.) | 700 |
Series | Series #30 |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Caster Swivel Lock Type | 2 Bolt On Swivel Locks & 2 Top Lock Brakes |
Finish | Bright Zinc Plated Finish |
Type | (2) Swivel casters w/bolt on swivel locks & (2) swivel casters w/top lock brakes |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Mounting Type | Top Plate |
Material | Polyurethane on Cast Iron |
Durometer | 95A |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with bolt on swivel locks and two (2) swivel casters with side lock brakes, with 4" diameter by 2" wide red polyurethane on cast iron wheels capable of supporting a total weight of 2,800 lbs. (700 lbs./caster).When searching for a reliable and durable solution for medium and heavy duty projects, consider Service Caster’s Series 30 polyurethane on metal wheel casters. The Service Caster Series #30 is ideal for material handling, carts, equipment, and shop projects. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Finely crafted with double ball bearing heat treated raceways, these versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER General Purpose Hand Truck, 21 In. W (HMK15AG2C)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2436A8 A9-14 B1 C2 P6)
- THERN Direct Drive Hand Winch, 500Lb For Pull (M401)
- TRI-ARC Rolling Work Platform, Steel, 3 Steps (WLWP132424SL)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Caster Set with Roller Bearings SCC (SCC-20S420-PHR-4)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel No Brake – (LAV-SCC-30CS820-TPRBD-4)
- SERVICE CASTER 3 Inch SS Solid Polyurethane Wheel Rigid Top Plate Caster (SCC-SS20R314-SPUS)
- SERVICE CASTER Baker's Mark 176BINCSTFXD Replacement Caster (BAK-SCC-20R314-PPUB)
- SERVICE CASTER 5 Inch Polyolefin Caster Set with Ball Bearings 2 Brakes 2 Swivel Locks SCC (SCC-TTL30S520-POB-2-BSL-2)
- SERVICE CASTER 4 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Ball Bearing SCC (SCC-35R420-PHB)
- HAMILTON Kingpinless Swivel Caster, 5" x 2" Forged Steel Wheel, 1/2" Sealed Precision Ball Bearings (S-ZFWH-5FSB)
- Service Caster Plate Casters