Shop All Plate Casters
Service Caster
4 Inch Polyurethane Swivel Caster with Roller Bearing and Brake
Mfr # SCC-30CS420-PPUR-TLB
Zoro # G705437931
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Caster Temp. Range -20 degrees F to 180 degrees F
- Mounting Height 5-5/8"
- Capacity (Lb.) 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS420-PPUR-TLB
- Zoro # G705437931
- UPC # 670533876627
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4" x 4-1/2" |
Size | 4" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Temp. Range | -20 degrees F to 180 degrees F |
Capacity (Lb.) | 600 |
Series | Series #30 |
Finish | Bright Zinc Plated Finish |
Features | Top lock brake |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Swivel Lock Type | Top lock brake |
Caster Mounting Type | Top Plate |
Material | Polyurethane Tread on Polyolefin Core |
Type | Swivel caster w/top lock brake |
Durometer | 60D |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 swivel caster with a 4" diameter, 2" wide polyurethane tread set on a polyolefin core wheel fitted with a top locking brake. Supports 600 pounds (lbs) per caster. Non Marking/Non Marring. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 top plate polyolefin wheel casters. The Service Caster Series #30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Rope Sling, Double Leg, 10 ft.L (12I2LBX10)
- DAYTON Fix Ring/Spring Kit (MH2MPT222G)
- ZORO SELECT Caster Wheel, 300 lb., 5 D x 1-1/2 In. (1NWT9)
- WESTWARD 40 ft Fiberglass Extension Ladder, 300 lb Load Capacity (44YY40)
- SERVICE CASTER 4 Inch Kingpinless V Groove Semi Steel Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP30S420-VGR-SLB-2-R-2)
- SERVICE CASTER 5 Inch Glass Filled Nylon Caster Set with Roller Bearings and Brake/Swivel Lock (SCC-30CS520-GFNR-TLB-BSL-4)
- SERVICE CASTER Avantco HPCASTWB Swivel Caster Locking Replacement (AVA-SCC-20S514-PPUB-BLK-TLB-TP2)
- SERVICE CASTER Assure Parts 190738A Replacement Caster (ASS-SCC-20S514-PPUB-BLUE-TP2)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 2 Swivel with Brake 2 Swivel - SCC (LAV-SCC-30CS820-TPRBD-2-TLB-2)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP92S830-PUR-GB-SLB-2-R-2)
- DURASTAR Caster 10x3.5 Swvl Fork (Cam Lock Brake), 10x3.5 Pneumatic Wheel (350- (100MS1035FP44BS-03)
- Service Caster Casters