Shop All Plate Casters
Service Caster
4 Inch Polyurethane Caster with Ball Bearing and Brake/Swivel Lock SCC
Mfr # SCC-35S420-PPUB-SLB-BSL
Zoro # G105440470
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Caster Temp. Range -20 degrees F to 180 degrees F
- Durometer 60D
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S420-PPUB-SLB-BSL
- Zoro # G105440470
- UPC # 11586593985
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 5-5/8" |
Bolt Size | 1/2" (hardware not included) |
Size | 4" x 2" |
Details
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 60D |
Caster Mounting Type | Top Plate |
Type | Swivel caster w/side lock brake & bolt on swivel lock |
Material | Polyurethane on Polyolefin |
Capacity (Lb.) | 600 |
Finish | Bright Zinc Plated Finish |
Series | Series#35 |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Caster Swivel Lock Type | Top Lock Brake & Bolt on Swivel Lock |
Bearing Type | Precision Ball Bearing |
Description
Listing is for one (1) Service Caster Series #35 swivel caster with a 4" diameter by 2" wide polyurethane on polyolefin wheel with a side lock brake & bolt on swivel lock and maintenance free precision ball wheel bearings. Capable of supporting 600 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 polyurethane wheel casters. The Service Caster Series #35 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hand Chain Hoist (GGS_57084)
- SHEPHERD CASTER 125mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 225 lb (PUT125211BK)
- VESTIL Fork Rear Spacer, 5" Width, PR (FRS-5-12)
- DAYTON Wire Rope Sleeve, 1/8 In, Copper, PK25 (1DLE6)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Brake (SCC-20S314-PPUB-RED-TLB-TP2)
- SERVICE CASTER Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Locking Caster - SCC (AVA-SCC-20S514-POS-TLB)
- SERVICE CASTER Nylon Swivel Top Plate Floor Leveling Caster w/2" Diameter Black Wheels, 4PK (SCC-TPLV20S50-NYR-200-ZC-4)
- SERVICE CASTER Lavex Lodging Housekeep Cart Caster Set - 2 Swivel with Swivel Lock 2 Rigid -SCC (LAV-SCC-30CS820-TPRRD-BSL-2-R-2)
- SERVICE CASTER 12 Inch Heavy Duty Green Poly on Cast Iron Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP92S1230-PUR-GB-SLB-2-R-2)
- SERVICE CASTER Baker's Mark 176BINCSTFXD Replacement Caster (BAK-SCC-20R314-PPUB-RED)
- HAMILTON Rigid Caster, Ehd 12X3 Duralast (R-EHD-12DB)
- Service Caster Casters