Shop All Plate Casters
Service Caster
4 Inch Polyolefin Caster Set with Ball Bearing and Brakes/Swivel Locks SCC
Mfr # SCC-35S420-POB-SLB-BSL-4
Zoro # G505439784
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Capacity (Lb.) 2000
- Caster Mounting Type Top Plate
- Caster Swivel Lock Type 4 Top Lock Brakes & Bolt on Swivel Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-35S420-POB-SLB-BSL-4
- Zoro # G505439784
- UPC # 11586593343
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4-1/2" x 6-1/4" |
Mounting Height | 5-5/8" |
Size | 4" x 2" |
Bolt Size | 1/2" (hardware not included) |
Details
Capacity (Lb.) | 2000 |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | 4 Top Lock Brakes & Bolt on Swivel Locks |
Material | Polyolefin |
Type | (4) Swivel caster w/side lock brake & bolt on swivel lock |
Series | Series#35 |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Durometer | 70D |
Plate Caster Bolt Hole Pattern | 2-7/16" x 4-15/16" to 3-3/8" x 5-1/4" |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #35 swivel casters with 4" diameter by 2" wide polyolefin wheels with side lock brakes and bolt on swivel locks and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 2,000 lbs. (500 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 35 polyolefin wheel casters. The Service Caster Series #35 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER 14 ft. Fiberglass Stepladder, 300 lbs. Capacity (35114)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel Without Brake, with Plate, Red (F25105)
- DURABLE CORP 4.5" X 10" X 14" Loading Dock Bumper (B4510-14)
- TANIS Metal Back Strip Brush, 60 In L, 3 In Trim (MB460660)
- SERVICE CASTER 5 Inch Rubber on Steel Caster Set with Ball Bearings and Brakes/Swivel Locks SCC (SCC-35S520-RSB-SLB-BSL-4)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S520-TPRBD-2-R-2)
- SERVICE CASTER Cooking Performance 369CASTER4 5'' Replacement Caster Set with Brakes, 4PK (COO-SCC-20S514-PPUB-MRN-TPU1-2-TLB-2)
- SERVICE CASTER 4 Inch Soft Rubber Wheel Rigid Top Plate Caster (SCC-20R414-SRS)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Caster with Brake and Swivel Lock SCC (SCC-KP92S830-PUR-RS-SLB-BSL)
- SERVICE CASTER 6 Inch Black Pneumatic Wheel Caster Swivel with 2 Swivel Locks SCC, 4PK (SCC-100S150-PNB-BSL-2-S-2)
- ZORO SELECT NSF-Listed Plate Caster, 1100 lb. Ld Rating, Roller (P21S-UA050R-14)
- Service Caster Casters