Shop All Plate Casters
Service Caster
4 Inch Poly on Polyolefin Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC
Mfr # SCC-20S420-PPUB-TLB-2-R-2
Zoro # G905439766
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Caster Mounting Type Top Plate
- Type (2) Swivel casters w/top lock brakes & (2) Rigid casters
- Durometer 60D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S420-PPUB-TLB-2-R-2
- Zoro # G905439766
- UPC # 734005073010
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Height | 5-1/8" |
Size | 4" x 2" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Type | (2) Swivel casters w/top lock brakes & (2) Rigid casters |
Durometer | 60D |
Series | Series #20 |
Capacity (Lb.) | 1800 |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Material | Polyurethane on Polyolefin |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 4" diameter by 2" wide polyurethane on polyolefin wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 polyurethane wheel casters. The Service Caster Series #20 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. These versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT CANOPY All Terrain 2 XL Wagon, Red (440060004)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (5F05T03B13)
- LITTLE GIANT Mobile Pallet Stand, 48" x 48" Solid Deck, Fixed Height, Load Retainer (PDFS48486PHLR)
- PEGASUS Caster, Rigid Plate, Red Urethane, 300 lb. (P12R-URP040K-12)
- SERVICE CASTER 5 Inch Rubber on Steel Caster Set with Ball Bearings and Brakes/Swivel Locks SCC (SCC-35S520-RSB-SLB-BSL-4)
- SERVICE CASTER 8 Inch Extra Heavy Duty Red Poly on Cast Iron Wheel Swivel Top Plate Caster (SCC-KP92S830-PUR-RS)
- SERVICE CASTER 4 Inch Heavy Duty Polyurethane Caster Set with Roller Bearings SCC, 4PK (SCC-35S420-PPUR-4)
- SERVICE CASTER 6 Inch Kingpinless V Groove Semi Steel Wheel Swivel Top Plate Caster, 4PK (SCC-KP30S620-VGR-4)
- SERVICE CASTER Regency 600CASTERPC4 Replacement Caster with Brake (REG-SCC-20S514-PPUB-BLK-TLB-TPU1)
- SERVICE CASTER Albion Industries 16TM06101S Caster Replacement (ALB-SCC-30CS615-PHR)
- ALBION 4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 700 lb (16PI04201R)
- Service Caster Plate Casters