Shop All Plate Casters
Service Caster
4 Inch Poly on Aluminum Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC
Mfr # SCC-20S420-PAR-2-R-2
Zoro # G105439061
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Material Polyurethane on Aluminum
- Series Series #20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S420-PAR-2-R-2
- Zoro # G105439061
- UPC # 734005071078
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-1/8" |
Plate Size | 2-3/8" x 3-5/8" |
Size | 4" x 2" |
Bolt Size | 5/16" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Material | Polyurethane on Aluminum |
Series | Series #20 |
Caster Mounting Type | Top Plate |
Durometer | 95A |
Type | (2) Swivel casters & (2) Rigid casters |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Capacity (Lb.) | 1800 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel and two (2) rigid casters, with 4" diameter by 2" wide polyurethane on aluminum wheel and roller bearings capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 20 polyurethane aluminum wheel casters. The Series #20 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 20, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Master Link, 9900 lb. Work Load, Enamel (8451200)
- AP PRODUCTS AP Products 014-127300-2 Dust Cap Lubed F/7K and 8K (014-127300-2)
- TORKLIFT CAMPER TIEDOWNS ACCESSORY - DERRINGER FASTGUN (S9528)
- CROSBY Sling Shackle, 6,500 lb, Alloy Steel (1020575)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Caster Set with Roller Bearings (SCC-30CS520-SSR-4)
- SERVICE CASTER Avantco HPCASTNB HPCASTWB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-TP2-2-TLB-2)
- SERVICE CASTER 4 Inch Heavy Duty Green Poly on Cast Iron Caster Set with Ball Bearing and Brake (SCC-35S420-PUB-GB-SLB-4)
- SERVICE CASTER 8 Inch Kingpinless Semi Steel Wheel Swivel Caster with Brake and Swivel Lock SCC (SCC-KP30S820-SSR-SLB-BSL)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Glass Filled Nylon Swivel Caster with Roller Bearing (SCC-35S820-GFNR)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S414-TPRB-TLB)
- SERVICE CASTER 3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S3514-PPUB-RED-TLB-4)
- Service Caster Casters