Shop All Plate Casters
Service Caster
4 Inch Poly on Aluminum Caster Set with Ball Bearings 2 Swivel Lock 2 Rigid SCC
Mfr # SCC-30CS420-PAB-BSL-2-R-2
Zoro # G905435751
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Material Polyurethane tread on aluminum core
- Capacity (Lb.) 700
- Caster Temp. Range -45 degrees F to 180 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS420-PAB-BSL-2-R-2
- Zoro # G905435751
- UPC # 11586563254
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 2" |
Details
Material | Polyurethane tread on aluminum core |
Capacity (Lb.) | 700 |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Type | (2) Swivel casters w/bolt on swivel locks & (2) rigid casters |
Caster Swivel Lock Type | 2 Bolt On Swivel Locks |
Finish | Bright Zinc Plated Finish |
Series | Series #30 |
Durometer | 95A |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Mounting Type | Top Plate |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 4" diameter by 2" wide polyurethane on aluminum wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 2,800 lbs. (700 lbs./caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 polyurethane aluminum wheel casters. The Series #30 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 30, keeping you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Plate Dolly With Steel Wheels (PDA-1627-C-S)
- GLOBAL INDUSTRIAL Lightweight Hand Operated Lift Truck, 400 Lb. Capacity Straddle Legs (989051)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW78)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R1820A6E10B4AC1P6)
- SERVICE CASTER Regency 600CSW415 U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-BLK-TP2-4)
- SERVICE CASTER Cooking Performance 369CASTER4 5'' Replacement Caster Set with Brakes, 4PK (COO-SCC-20S514-PPUB-RED-TPU1-2-TLB-2)
- SERVICE CASTER Greenlee Caster Set – GMX Cart – 2 Swivel Bolt Swivel Lock 2 Swivel Brakes -SCC (GRE-SCC-30CS620-PPUR-BSL-2-TLB-2)
- SERVICE CASTER 6 Inch Rubber on Steel Wheel Rigid Caster with Roller Bearing (SCC-30R620-RSR)
- SERVICE CASTER Bassick Casters 6AS8-7 Caster Replacement (BAS-SCC-30CS620-PHR)
- SERVICE CASTER 6 Inch Rubber on Cast Iron Wheel Swivel Caster Set with Roller Bearings SCC (SCC-20S620-RSR-4)
- FAULTLESS Swivel Plate Caster 6 Polyurethane Wheel (1498-6)
- Service Caster Plate Casters