Shop All Plate Casters
Service Caster
4 Inch Phenolic Wheel Swivel Top Plate Caster Total Lock Brakes SCC, 2PK
Mfr # SCC-TTL20S414-PHR-2-S-2
Zoro # G305432664
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Type (2) swivel casters w/total lock brakes & (2) swivel casters
- Caster Temp. Range -50 degrees F to 250 degrees F
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-TTL20S414-PHR-2-S-2
- Zoro # G305432664
- UPC # 670533915036
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 5-1/8" |
Size | 4" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Type | (2) swivel casters w/total lock brakes & (2) swivel casters |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Caster Mounting Type | Top Plate |
Features | 2 casters with total lock brakes |
Durometer | 90D |
Capacity (Lb.) | 300 |
Material | Phenolic |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Series | Series #20 |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | 2 casters with total lock brakes |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel total lock brake casters and two (2) swivel casters, with 4” diameter by 1-1/4” wide phenolic wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Quik-Alloy® Grab Hook, Grade 100, Painted Green (5724615)
- ZORO SELECT Caster Wheel, 1000 lb., 4 D x 2 In. (2RZA9)
- JAMCO Utility Cart with Lipped Metal Shelves, Steel, Ergonomic, 4 Shelves, 3,000 lb (ND248P600GP)
- ZORO SELECT Rope, 1000ft, Yllw, 122lb., Polyprpylne (610080-01000-111)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S314-PPUB-TP3-2-R-2)
- SERVICE CASTER CST10 Greenlee Swivel Caster – MA6065 GMX Cart – Heavy Duty Replacement– SCC (GRE-SCC-100S1030-SNB)
- SERVICE CASTER 6 Inch Phenolic Caster Set with Ball Bearings 2 Swivel Lock 2 Rigid SCC (SCC-30CS620-PHB-BSL-2-R-2)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-TP2)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Wheel Swivel Caster with Swivel Lock (SCC-KP92S830-PUR-GB-BSL)
- SERVICE CASTER 3 Inch SS Maroon Polyurethane Swivel Top Plate Caster Set with Brake SCC (SCC-SS20S314-PPUB-MRN-TLB-4)
- GLOBAL EQUIPMENT 5" Polyurethane Caster Kit With Hardware, 2 Swivel W/ Brake, 2 Rigid (RP1006)
- Service Caster Plate Casters