Shop All Plate Casters
Service Caster
4 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brakes
Mfr # SCC-20S414-PHR-TP2-2-TLB-2
Zoro # G905429446
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Capacity (Lb.) 1200
- Caster Swivel Lock Type Top Lock Brake
- Material Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S414-PHR-TP2-2-TLB-2
- Zoro # G905429446
- UPC # 734005068689
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Height | 5-1/8" |
Size | 4" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Capacity (Lb.) | 1200 |
Caster Swivel Lock Type | Top Lock Brake |
Material | Phenolic |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Durometer | 90D |
Type | (2) Swivel casters & (2) swivel casters w/top lock brakes |
Caster Mounting Type | Top Plate |
Series | Series #20 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 4" diameter by 1-1/4" wide phenolic wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH MOUNT, MTG KIT JL RUBI OE CARRIER PLT (101255)
- WRIGHT BUMP-RELEASE HOPPER 1 CU YD Light Bump-Release Gray (10055BR)
- PEERLESS Chain, Straight, 250 ft., 4500 lb., Welded (5050324)
- DUSTLESS TECHNOLOGIES Vacuum Drum Cart, Fits Model H0901 (H0942)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel with Bolt-On Swivel Locks (LAV-SCC-30CS820-TPRRD-BSL-4)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Glass Filled Nylon Rigid Caster with Roller Bearing (SCC-35R620-GFNR)
- SERVICE CASTER Lavex Industrial 475UCCSTRSC Replacement Caster (LAV-SCC-20S514-TPRB)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Total Lock Brakes, 2PK (SCC-TTL20S414-PPUB-BLUE-2-S-2)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set (SCC-20S314-TPRB-TP2-4)
- SERVICE CASTER 5 Inch Red Poly on Cast Iron Caster Set with Roller Bearings 2 Swivel 2 Rigid (SCC-35S520-PUR-RS-2-R-2)
- ZORO SELECT Plate Caster, 880 lb. Ld Rating, Ball (LH-GTH 100K-1)
- Service Caster Casters