Shop All Plate Casters
Service Caster
4 Inch Phenolic Wheel Swivel Top Plate Caster
Mfr # SCC-20S414-PHS-TP2
Zoro # G505429556
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Caster Temp. Range -50 degrees F to 250 degrees F
- Material Phenolic
- Capacity (Lb.) 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S414-PHS-TP2
- Zoro # G505429556
- UPC # 734005067996
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Plate Size | 3-1/8" x 4-1/8" |
Mounting Height | 5-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 4" x 1-1/4" |
Details
Caster Temp. Range | -50 degrees F to 250 degrees F |
Material | Phenolic |
Capacity (Lb.) | 300 |
Series | Series #20 |
Durometer | 90D |
Type | Swivel caster |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-15/16" to 2-3/8" x 3-3/8" |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Bearing Type | Plain Bore |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide phenolic wheel capable of supporting 300lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL EAGLE BEAK DRUM LIFTER ONE DRUM BELT SADDLE (FMDL-1-LDS-B1)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-3/8 Inch Expanding Stem Caster SCC, 4PK (SCC-EX05S410-TPRS-138-4)
- MAPP CASTER 8"X2" Poly. Wheel Swivel Caster W/ Top Lock Brake, 1,000 Lbs Cap (146UPRB820SB)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LEX-TPA 80KFD-FI)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Rigid Caster with Roller Bearing SCC (SCC-30R420-TPRRF)
- SERVICE CASTER 5 Inch 316SS Solid Polyurethane Wheel Swivel Top Plate Caster Lock Brakes, 2PK (SCC-SS316TTL20S514-SPUS-2-S-2)
- SERVICE CASTER 6 Inch Red Poly on Cast Iron Wheel Swivel Caster with Ball Bearing SCC (SCC-30CS620-PUB-RS)
- SERVICE CASTER 4 Inch High Temp Phenolic Wheel Rigid Top Plate Caster (SCC-20R414-PHRHT)
- SERVICE CASTER 6 Inch Stainless Steel Polyolefin Wheel Swivel Caster Set with Ball Bearings SCC (SCC-SS30S620-POB-4)
- SERVICE CASTER 1013L2 Rubbermaid Tilt Truck Replacement Caster Set Fits FG101300BLA FG9T1400BLA, 2PK (RUB-SCC-20S414-HRS-2)
- ZORO SELECT Rgd NSF-Listed Plate Cstr, Polyurethane, 6 in, 1230 lb (P21R-UA060R-14-H7-001)
- Service Caster Casters