Shop All Plate Casters
Service Caster
4 Inch Phenolic Wheel Swivel Caster Set with Roller Bearings SCC
Mfr # SCC-20S420-PHR-4
Zoro # G305439373
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Finish Bright Zinc Plated Finish
- Plate Caster Bolt Hole Pattern 1-3/4" x 2-7/8" to 3"
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S420-PHR-4
- Zoro # G305439373
- UPC # 734005071535
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Height | 5-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 4" x 2" |
Details
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Mounting Type | Top Plate |
Material | Phenolic |
Capacity (Lb.) | 1800 |
Type | (4) Swivel casters |
Series | Series #20 |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Durometer | 90D |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with 4” diameter by 2" wide phenolic wheel and roller bearings. Supports a total weight of 1,800lbs (450lbs/per caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 20 top plate phenolic wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim, (MB404236)
- COTTERMAN Rolling Ladder, Welded, Platform 9"H (ST-120 A2 C21 P5)
- ZORO SELECT Swivel Plate Caster, Polyurethan, 1200 lb. (CDP-G-31)
- STREN-FLEX Web Sling, Flat Eye, 6 ft L, 11000 lb Cap. (EEF-4-902ME)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel No Brake – (LAV-SCC-30CS820-TPRRD-4)
- SERVICE CASTER 4 Inch Glass Filled Nylon Wheel Swivel Caster Set with Roller Bearings SCC (SCC-30CS420-GFNR-4)
- SERVICE CASTER 6 Inch Heavy Duty Green Poly on Cast Iron Caster Set with Roller Bearings, 4PK (SCC-35S620-PUR-GB-4)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster Total Lock Brakes SCC, 2PK (SCC-TTL20S314-SSS-2-S-2)
- SERVICE CASTER 5 Inch SS Blue Polyurethane Top Plate Caster with Total Lock Brake SCC (SCC-SSTTL20S514-PPUB-BLUE)
- SERVICE CASTER Greenlee Caster Set– GMX Cart – 2 Brake Bolt On Swivel Lock 2 Swivel Brake -SCC (GRE-SCC-100S1030-SNB-SLB-BSL-2-SLB-2)
- ZORO SELECT Swivel Plate Caster, 750 lb., Delrin, Gray (P21SX-UP050D-14)
- Service Caster Plate Casters