Shop All Bolt Hole Casters
Service Caster
4 Inch Phenolic Wheel Swivel Bolt Hole Caster Set
Mfr # SCC-BH20S414-PHR-4
Zoro # G305433241
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Wheel Bearing Type Roller Bearing
- Mounting Height 5-1/8"
- Load Capacity 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-BH20S414-PHR-4
- Zoro # G305433241
- UPC # 11586530119
- Country of Origin United States
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Size | 4" x 1-1/4" |
Details
Wheel Bearing Type | Roller Bearing |
Load Capacity | 300 |
Finish | Bright Zinc Plated Finish |
Material | Phenolic |
Durometer | 90D |
Caster Mounting Type | Bolt Hole |
Type | (4) swivel casters |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Series | Series #20 |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, four (4) swivel bolt hole casters with 4” diameter by 1-1/4” wide phenolic wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYTAN Twine Baler Yellow 20 000Ft (PBT20110TYNBC/P)
- ZORO SELECT Bar and Pipe Truck, 3600 lb., 48 In. L (BPT-3648-95)
- NOTCH EQUIPMENT Notch Pro 250 Bag (40025)
- CASTERHQ 4"x2"" Rigid Caster, PHENOLIC Wheel, 800 LBS Capacity (CB-9RC4-PH1)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Bolt Hole Caster (SCC-BH20S514-PPUB-BLUE)
- SERVICE CASTER 3 Inch Phenolic Wheel Swivel Bolt Hole Caster Set with 2 Brake (SCC-BH20S314-PHS-2-TLB-2)
- SERVICE CASTER 5 Inch Solid Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S514-SPUS)
- SERVICE CASTER 6 Inch Gray Polyurethane Wheel Bolt Hole Caster with Total Lock Brake SCC (SCC-BHTTL20S614-PPUB)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Bolt Hole Caster Set with Brake (SCC-BH20S515-SSR-TLB-4)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Bolt Hole Caster (SCC-BH20S3514-TPRB)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 280kg Cap, NBR Foot Pad, Stainless Steel (SGDN-60-S-NYN)
- Service Caster Bolt Hole Casters