Shop All Stem Casters
Service Caster
4 Inch Phenolic Wheel Swivel 3/4 Inch Square Stem Caster Set with Brake SCC
Mfr # SCC-SQ20S414-PHS-TLB-34-4
Zoro # G305417616
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 2
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-SQ20S414-PHS-TLB-34-4
- Zoro # G305417616
- UPC # 11586606470
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 2 |
Stem Dia. | 3/4" |
Wheel Dia. | 4 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Square Stem |
Wheel Bearing Type | Plain Bore |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Load Capacity | 1200 |
Includes | (4) swivel casters w/ top lock brakes |
Durometer | 90D |
Finish | Bright Zinc Plated Finish |
Caster Swivel Lock Type | Top lock brake |
Material | Phenolic |
Mounting Type | Square Stem |
Model | Series #20 |
Description
Listing is for four (4) Service Caster Series #20 swivel casters with a 4” diameter by 1-1/4” wide black phenolic wheels and a 3/4" square stems with top lock brakes. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem phenolic casters. The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 5 ft L, 2 in W, Polyester, Silver (EE2802TTX5)
- VESTIL PNEUMATIC SCISSOR LIFT TABLE 400 LB (AT-20)
- TOUGH GUY Basket Truck, 6 Bu. Cap., Red, 30 In. L (33W304)
- DEWALT Door Frame and Panel Dolly / Material Mover 1200-Pound Capacity (DXWT-PS200)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-EXTTL20S514-PPUB-MRN-112-2-S-2)
- SERVICE CASTER 3 Inch Semi Steel 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SSS-M1215-2-PLB-2)
- SERVICE CASTER 5 Inch Black Polyurethane Wheel Swivel 3/8 Inch Threaded Stem Caster SCC (SCC-TS20S514-PPUB-BLK-381615)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel 1-3/8 Grip Ring Stem Caster (SCC-GR05S510-TPRS-716138)
- SERVICE CASTER 3 Inch SS Black Polyurethane Swivel ½ Inch Threaded Stem Caster Brakes SCC, 2PK (SSTS20S314-PPUB-BLK-TLB-121315-2-S-2)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S414-PPUB-BLUE-PLB-58212-4)
- SERVICE CASTER Regency 4605MPBX Replacement Caster with Brake (REG-SCC-GR20S514-PPUB-BLK-TLB-845)
- Service Caster Casters