Shop All Plate Casters
Service Caster
4 Inch Phenolic Wheel Rigid Caster with Roller Bearing
Mfr # SCC-30R420-PHR
Zoro # G505434475
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Series Series #30
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30R420-PHR
- Zoro # G505434475
- UPC # 670533875644
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 2" |
Details
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Series | Series #30 |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Type | Rigid caster |
Capacity (Lb.) | 800 |
Finish | Bright Zinc Plated Finish |
Material | Phenolic |
Durometer | 90D |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #30 rigid caster with a 4" diameter by 2" wide black phenolic wheel capable of supporting 800 lbs. per caster.When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 30 top plate phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 49 in H Aluminum Rolling Ladder, 2 Steps, 350 lb Load Capacity (A2SHG)
- ZORO SELECT Repair Kit for MP-24 (2LEE5)
- ZORO SELECT Dock Leveler, Hydraulic, 99 In (PE-2072)
- WERNER 10 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6210)
- SERVICE CASTER 4 Inch Semi Steel Swivel Caster with Roller Bearing and Total Lock Brake SCC (SCC-TTL30S420-SSR)
- SERVICE CASTER 3 Inch Phenolic Wheel Swivel Top Plate Caster Set with 2 Brakes (SCC-20S314-PHS-2-TLB-2)
- SERVICE CASTER Regency 600CSW415 600CSW415WB U-Boat Replacement Caster Set – (REG-SCC-20S414-PPUB-RED-TP2-2-TLB-2)
- SERVICE CASTER Cooking Performance Group 351FRYCASTKT Replacement Caster Set with Brake-SCC, 4PK (COO-SCC-20S414-PHS-2-TLB-2)
- SERVICE CASTER 6 Inch Semi Steel Wheel Swivel Caster with Roller Bearing (SCC-30CS620-SSR)
- SERVICE CASTER Regency 600CSW415 600CSW415WB U-Boat Replacement Caster Set – (REG-SCC-20S414-PPUB-TP2-2-TLB-2)
- VESTIL Green Swivel With Brake Polyurethane 8 x 2 Caster (CST-FC47-8X2DT-SWB)
- Service Caster Plate Casters