Shop All Stem Casters
Service Caster
4 Inch Phenolic Swivel 10mm Threaded Stem Caster Set with Total Lock Brake
Mfr # SCC-TSTTL20S414-PHR-M1015-4
Zoro # G805424145
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Roller Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TSTTL20S414-PHR-M1015-4
- Zoro # G805424145
- UPC # 11586530553
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 4 |
Stem Dia. | 10MM |
Thread Length | 1.5 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Roller Bearing |
Durometer | 90D |
Finish | Bright Zinc Plated Finish |
Material | Phenolic |
Features | Total lock brake |
Includes | (4) swivel casters w/ total lock brakes |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Load Capacity | 300 |
Caster Swivel Lock Type | Total lock brake |
Model | Series #20 |
Thread Pitch | 1.5 |
Mounting Type | Threaded Stem |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 10mm threaded stem casters with total lock brakes, 4” diameter by 1-1/4” wide phenolic wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 2 ft L, 1 in W, Polyester, Yellow (EE1601DTX2)
- VESTIL 72" x 30" Aluminum Dock Plate, 1/2" Thick, 9500 lb Capacity (EH-7230)
- US CARGO CONTROL Side Mount Wheel Net w/ Ratchet & Chain Extension - 4 Pack (SMWNCE-4PK)
- PEERLESS Chain, Machine, Twist, 100 ft., 670 lb. (6024032)
- SERVICE CASTER Low Profile Polyurethane 35mm Wheel 1-3/8 Inch Expanding Stem Caster SCC (SCC-EX04S13810-PUB-138)
- SERVICE CASTER 3 Inch Chrome Hooded Neoprene Rubber Grip Ring Stem Casters with Brake SCC, 4PK (SCC-GN03S310-NPRB-BC-B-4)
- SERVICE CASTER 4 Inch Semi Steel Swivel 58 Inch Threaded Stem Caster Set with Total Lock Brake (SCC-TSTTL20S414-SSS-58212-4)
- SERVICE CASTER 3 Inch Maroon Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster Service Caster (SCC-TS20S314-PPUB-MRN-58212)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Swivel ½ Inch Stem Caster with Total Lock Brake SCC (SCC-TSTTL20S514-TPRB-121315)
- SERVICE CASTER 4 Inch Hard Rubber Wheel Swivel 3/4 Inch Square Stem Caster with Brake SCC (SCC-SQ20S414-HRS-TLB-34)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 7/8 Inch Square Stem Caster Brakes SCC, 2PK (SCC-SQ20S514-SRS-TLB-78-2-S-2)
- Service Caster Stem Casters