Shop All Plate Casters
Service Caster
4 Inch Phenolic Caster Set with Ball Bearings 2 Swivel Lock 2 Rigid SCC
Mfr # SCC-30CS420-PHB-BSL-2-R-2
Zoro # G105435575
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Caster Swivel Lock Type 2 Bolt On Swivel Locks
- Plate Size 4" x 4-1/2"
- Durometer 90D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS420-PHB-BSL-2-R-2
- Zoro # G105435575
- UPC # 11586565661
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5-5/8" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 2" |
Details
Caster Swivel Lock Type | 2 Bolt On Swivel Locks |
Durometer | 90D |
Type | (2) Swivel casters w/bolt on swivel locks & (2) rigid casters |
Finish | Bright Zinc Plated Finish |
Material | Phenolic |
Capacity (Lb.) | 800 |
Series | Series #30 |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Precision Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with bolt on swivel locks and two (2) rigid casters, with 4" diameter by 2" wide phenolic wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 3,200 lbs. (800 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 30 phenolic wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Two-Button Pendant, For 4DFL1-4DFL6 (SWDG100AA)
- THE BRUSH MAN 3/8” X 600Ft California Truckers Rope (ROPE TR3/8X600)
- MARATHON INDUSTRIES Marathon 8 Flat-Free Rigid Caster (00315)
- JET Hand Chain Hoist With 30ft Lift, 2-Ton (S90-200-30)
- SERVICE CASTER 3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S3514-PPUB-RED-TLB-4)
- SERVICE CASTER Albion Industries 16TM06101S Caster Replacement (ALB-SCC-30CS615-PHR)
- SERVICE CASTER 8 Inch Glass Filled Nylon Caster Set with Roller Bearings 2 Brakes 2 Rigid SCC (SCC-TTL30S820-GFNR-2-R-2)
- SERVICE CASTER 6 Inch Polyolefin Wheel Swivel Caster with Ball Bearing (SCC-30CS620-POB)
- SERVICE CASTER 6 Inch Poly on Cast Iron Wheel Heavy Duty Top Plate Caster with Brakes, 4PK (SCC-55S625-PUR-GB-SLB-4)
- SERVICE CASTER BBQ Smoker Grill Flat-Free All Terrain 10'' Caster with Brake (SMOK-SCC-100S1030-SNB-SLB)
- ZORO SELECT Leveling Caster, 4400lb. Load, White Wheel (HRSP-GSPO 90G)
- Service Caster Casters