Shop All Stem Casters
Service Caster
4 Inch Nylon Wheel Swivel ½ Inch Threaded Stem Caster
Mfr # SCC-TS20S414-NYS-121315
Zoro # G305422085
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-NYS-121315
- Zoro # G305422085
- UPC # 670533912806
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Stem Dia. | 1/2" |
Wheel Dia. | 4 |
Size | 4" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Includes | Swivel caster |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Finish | Bright Zinc Plated Finish |
Material | Nylon |
Durometer | 75D |
Load Capacity | 300 |
Mounting Type | Threaded Stem |
Model | Series #20 |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide nylon wheel and a 1/2" threaded stem capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 threaded stem nylon wheel casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, and are maintenance free under normal operating conditions. Not only are they resistant to most chemicals and oils, but they will be sure to keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Tie Down 59109 J-Rod Concrete Anchor with Swivel Head - 12", Black (59109)
- STARKE Manual Low Headroom Push Trolley, Steel, 4,000 lb (SPT200C)
- MILWAUKEE HAND TRUCKS Convertible Truck, with 10", Pneumtc Tires (DC30080S)
- COTTERMAN 60 in H Stainless Steel Tilt and Roll Ladder, 3 Steps, 450 lb Load Capacity (3TS26A1E10B8P6)
- SERVICE CASTER 2.25 Inch Bright Chrome Soft Tread Ball Caster –5/16 Inch Threaded Stem, 4PK (SCC-TS01S214-DCR-BC-5161812-4)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S314-PPUB-121315)
- SERVICE CASTER 2 Inch Flat Black Hooded Urethane Twin Wheel Grip Ring Chair Casters SCC, 4PK (SCC-GR02S50D-NYU-FB-716X78-4)
- SERVICE CASTER Regency Work Table Locking Caster Replacement (REG-SCC-EX20S514-PPUB-TLB-112)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EX20S514-PPUB-BLK-112-4)
- SERVICE CASTER 5 Inch Semi Steel 38 Inch Threaded Stem Caster with Brake (SCC-TS20S515-SSR-PLB-381615)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 300 lb (PGS40748ZN-TPU33(GG))
- Service Caster Casters