Shop All Plate Casters
Service Caster
4 Inch Nylon Swivel Caster with Roller Bearing and Brake SCC
Mfr # SCC-20S420-NYR-TLB
Zoro # G505438404
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Type Swivel caster w/top lock brake
- Caster Mounting Type Top Plate
- Plate Size 2-3/8" x 3-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S420-NYR-TLB
- Zoro # G505438404
- UPC # 734005070569
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Height | 5-1/8" |
Size | 4" x 2" |
Bolt Size | 5/16" (hardware not included) |
Details
Type | Swivel caster w/top lock brake |
Caster Mounting Type | Top Plate |
Durometer | 75D |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Material | Nylon |
Series | Series #20 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Capacity (Lb.) | 450 |
Finish | Bright Zinc Plated Finish |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 2" wide nylon wheel and roller bearing and a top locking brake capable of supporting 450 lbs./caster. When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 20 nylon wheel casters.The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Cstr, 5 in Dia, 375 lb, Roller (P21S-PRP050R-14)
- FLEMING SUPPLY Fleming Supply Wheel Dolly- Set of 4, Steel Tire Skates with 3-Inch Ball Bearing Casters (724037ILV)
- VESTIL Stainless Steel Adjustable Stand 24:"W x 24"L (AHW-H-2424-SS)
- LOUISVILLE 32 ft Fiberglass Extension Ladder, 300 lb Load Capacity (L-3022-32PT)
- SERVICE CASTER 5 Inch Polyurethane Caster Set with Ball Bearing 2 Swivel 2 Rigid (SCC-30CS520-PPUB-2-R520-2)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 2 Swivel No Brake 2 Rigid - SCC (LAV-SCC-30CS820-TPRBD-2-R820-2)
- SERVICE CASTER Assure Parts 190738A Replacement Caster (ASS-SCC-20S514-PPUB-BLK-TP2)
- SERVICE CASTER Cooking Performance Group 369CASTER4 Replacement Caster Set with Brakes-, 4PK (COO-SCC-20S514-PPUB-MRN-2-TLB-2)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S414-TPRB-TLB)
- SERVICE CASTER 6 Inch SS Thermoplastic Rubber Wheel Swivel Caster with Roller Bearing SCC (SCC-SS30S620-TPRRF)
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb. (31707)
- Service Caster Plate Casters