Shop All Plate Casters
Service Caster
4 Inch Nylon Swivel Caster Set with Roller Bearings and Brakes SCC
Mfr # SCC-20S420-NYR-TLB-4
Zoro # G905438455
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Type (4) Swivel casters w/ top lock brakes
- Capacity (Lb.) 1800
- Mounting Height 5-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S420-NYR-TLB-4
- Zoro # G905438455
- UPC # 734005070583
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-1/8" |
Plate Size | 2-3/8" x 3-5/8" |
Size | 4" x 2" |
Bolt Size | 5/16" (hardware not included) |
Details
Type | (4) Swivel casters w/ top lock brakes |
Capacity (Lb.) | 1800 |
Finish | Bright Zinc Plated Finish |
Material | Nylon |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Durometer | 75D |
Series | Series #20 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 4” diameter by 2" wide nylon wheel and roller bearings. Supports a total weight of 1,800lbs (450lbs/per caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 20 nylon wheel casters.The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fork Extension, Yellow, 4,000 lb, 5" W, PR (FE-HS-5-96)
- VESTIL FLOOR LOCK ADJ HEIGHT 8.25 TO 11.5 (FL-ADJ-810)
- T-JAK Bundle of a T-JAK Cabinet Jack and a 1 foot extension (BTJ-104E1)
- LOCKJAW Soft Shackle, 8,600 lb Working Load Limit (17-043810)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Thermoplastic Swivel Caster with Roller Bearing SCC (SCC-35S620-TPRRD)
- SERVICE CASTER Assure Parts 190CW3SHP23 Replacement Caster Set with Brakes, 6PK (ASS-SCC-20S314-POS-3-TLB-3)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S514-PHSHT-TLB)
- SERVICE CASTER 5 Inch 316SS Thermoplastic Rubber Wheel Rigid Top Plate Caster (SCC-SS31620R514-TPRB)
- SERVICE CASTER 4'' V-Groove Semi Steel Swivel Caster with Bronze Bearing and Brake (SCC-20S420-VGBZ-TLB)
- SERVICE CASTER Assure Parts 1904964RB 4'' Replacement Caster with Brake (ASS-SCC-20S414-TPRB-TLB)
- WMI Roll/Set Leveling Caster, Load Rating 300 lbs, Plate Mounted (WGD-60F)
- Service Caster Plate Casters