Shop All Plate Casters
Service Caster
4 Inch Nylon Caster Set with Roller Bearings 2 Swivel 2 Rigid
Mfr # SCC-30CS420-NYR-2-R-2
Zoro # G905434945
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Type (2) swivel casters & (2) rigid casters
- Plate Size 4" x 4-1/2"
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-30CS420-NYR-2-R-2
- Zoro # G905434945
- UPC # 670533939810
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5-5/8" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 2" |
Details
Type | (2) swivel casters & (2) rigid casters |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Capacity (Lb.) | 800 |
Durometer | 75D |
Material | Nylon |
Series | Series #30 |
Caster Mounting Type | Top Plate |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Finish | Bright Zinc Plated Finish |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel and two (2) rigid casters, with 4" diameter by 2" wide nylon wheels capable of supporting a total weight of 3,200 lbs. (800 lbs./caster).When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 nylon wheel casters.The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Foot Pump Scissor Cart, 1000 lb. Cap, 48"W, 32"L (CART-32-10-M)
- BUYERS PRODUCTS 4 Inch x 27 Foot Winch Strap With Flat Hook - 15,000 Pound Capacity (1903070)
- SERVICE CASTER 5 Inch Phenolic Wheel Rigid Caster with Roller Bearing (SCC-30R520-PHR)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-SC-10)
- SERVICE CASTER 4 Inch Semi Steel Caster Set with Roller Bearing 2 Brakes 2 Rigid (SCC-TTL30S420-SSR-2-R-2)
- SERVICE CASTER 4 Inch Solid Polyurethane Swivel Caster Set with Ball Bearing 2 Brake SCC (SCC-30CS420-SPUB-2-TLB-2)
- SERVICE CASTER Lavex Lodging Housekeep Cart Caster Set - 2 Swivel with Swivel Lock 2 Rigid -SCC (LAV-SCC-30CS820-TPRRD-BSL-2-R-2)
- SERVICE CASTER Assure Parts 190185B Replacement Caster with Brake (ASS-SCC-20S414-SRS-TLB)
- SERVICE CASTER 5 Inch Red Poly on Cast Iron Swivel Caster with Roller Bearing and Swivel Lock (SCC-30CS520-PUR-RS-BSL)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PHRHT-TP2-2-R-2)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 300 lb., NSF-Listed Plate Type A (33J002)
- Service Caster Casters