Shop All Plate Casters
Service Caster
4 Inch Nylon Caster Set with Ball Bearings 2 Brakes 2 Rigid SCC
Mfr # SCC-20S420-NYB-TLB-2-R-2
Zoro # G505439418
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Material Nylon
- Finish Bright Zinc Plated Finish
- Type (2) Swivel casters w/top lock brakes & (2) Rigid casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S420-NYB-TLB-2-R-2
- Zoro # G505439418
- UPC # 734005070859
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 2-3/8" x 3-5/8" |
Mounting Height | 5-1/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 4" x 2" |
Details
Material | Nylon |
Finish | Bright Zinc Plated Finish |
Type | (2) Swivel casters w/top lock brakes & (2) Rigid casters |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Capacity (Lb.) | 1800 |
Series | Series #20 |
Durometer | 75D |
Caster Mounting Type | Top Plate |
Bearing Type | Ball Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) rigid and two (2) swivel casters with top locking brakes, with 4" diameter by 2" wide nylon wheel and maintenance free precision ball wheel bearings capable of supporting a total weight of 1,800 lbs. (450 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 20 nylon wheel casters.The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain, 5 ft L, Trade Size 5/16 in., 304L SS (4515/5)
- CM Slip Hook, 516 In Trade, 4700 Lb Load, Grade 70, Clevis Attachment, Steel Alloy (M6905A)
- DURHAM MFG Stock cart, 2 shelf, 1 locking drawer, worksurface, 1200 lbs capacity (RSC-2448-2-1DR-95)
- ZORO SELECT Triple Elbow Guard (2WJJ2)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Roller Bearing SCC (SCC-35R620-PHR)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel Top Plate Caster Set with Brake (SCC-20S314-SSS-TLB-4)
- SERVICE CASTER 5 Inch Semi Steel Swivel Caster with Roller Bearing and Total Lock Brake SCC (SCC-TTL30S520-SSR)
- SERVICE CASTER 8 Inch Kingpinless Thermoplastic Rubber Wheel Swivel Caster Swivel 2 Rigid, 2PK (SCC-KP30S820-TPRRF-2-R-2)
- SERVICE CASTER Regency 600CASTERPC4 Replacement Caster with Brake (REG-SCC-20S514-PPUB-BLUE-TLB-TPU1)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S414-SSS-TLB-TP2)
- ZORO SELECT Standard Plate Caster, Wheel 5" dia. (P21S-PH050R-16-YZ)
- Service Caster Plate Casters