Shop All Stem Casters
Service Caster
4 Inch Maroon Polyurethane Swivel 12mm Threaded Stem Caster Brakes SCC, 2PK
Mfr # SCC-TS20S414-PPUB-MRN-TLB-M1215-2-S2
Zoro # G305425277
product price: $103.99
/pk 2, $52.00/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Precision Ball Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-PPUB-MRN-TLB-M1215-2-S2
- Zoro # G305425277
- UPC # 670533904245
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 4 |
Stem Dia. | 12MM |
Size | 4" x 1-1/4" |
Thread Length | 1.5 |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Precision Ball Bearing |
Caster Swivel Lock Type | 2 casters with top lock brakes |
Features | 2 casters with top lock brakes |
Durometer | 60D |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Load Capacity | 350 |
Includes | (2) swivel casters & (2) swivel casters w/top lock brakes |
Material | Polyurethane Tread on Polyolefin Core |
Mounting Type | Threaded Stem |
Model | Series #20 |
Thread Pitch | 1.75 |
Description
Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel 12mm metric threaded stem with brake casters and two (2) swivel casters, with 4” diameter by 1-1/4” wide maroon polyurethane wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC313036)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Silver (EE2802TFX16)
- WARN INDUSTRIES WINCH ACCESSORIES, COVER, DUST, 50AMP QD (60917)
- SAFTCART Cylinder Trolley, 34 In. W, 2400 lb. (MDE-24)
- SERVICE CASTER Regency Work Table Total Locking Caster Replacement (REG-SCC-EXTTL20S514-PPUB-MRN-112)
- SERVICE CASTER Assure Parts 190M72650020 Replacement Caster with Brake (ASS-SCC-TS20S514-POS-TLB-121310)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster SCC (SCC-SQ20S514-TPRB-78)
- SERVICE CASTER 3 Inch MRI Safe Casters, 10mm Threaded Stem, Set of 4, 4PK (SCC-TS02S75-TPR-GRY-M10X22-MRI-4)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel 1-3/8 Grip Ring Stem Caster SCC, 5PK (SCC-GR05S210-TPRS-716138-5)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel 34 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S314-SRS-PLB-34212)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb., Application: Ladders (32J906)
- Service Caster Casters