Shop All Plate Casters
Service Caster
4 Inch Kingpinless Thermoplastic Wheel Caster Brake & Swivel Lock 2 Rigid, 2PK
Mfr # SCC-KP30S420-TPRRD-SLB-BSL-2-R-2
Zoro # G305439670
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Type (2) Swivel caster w/side lock brake & bolt on swivel lock & (2) rigid casters
- Series Series#KP30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-KP30S420-TPRRD-SLB-BSL-2-R-2
- Zoro # G305439670
- UPC # 11586557871
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 2" |
Details
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Type | (2) Swivel caster w/side lock brake & bolt on swivel lock & (2) rigid casters |
Series | Series#KP30 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Material | Thermoplastic Rubber on Polyolefin |
Caster Swivel Lock Type | 2 Top Lock Brakes & 2 Bolt on Swivel Locks |
Capacity (Lb.) | 1200 |
Durometer | 75A |
Finish | Bright Zinc Plated Finish |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) rigid casters, with 4" diameter by 2" wide thermoplastic rubber donut tread wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 thermoplastic rubber on polyolefin core donut tread casters. The rounded face “donut” style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Machinery Mover, 4,000 lb. Cap, PK2 (13V414)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 1000 lb. WLL (33314)
- TUFLEX Liftall En180X6 White Endless 6Ft (EN180X6)
- ZORO SELECT Tubular Mounting Post, 10 In x 60 In, Ylw (21XM01)
- SERVICE CASTER Baker's Mark 176BINCSTSW Replacement Caster with Brakes (BAK-SCC-TTL20S314-PPUB-BLK)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S314-PPUB-TLB-TP3-2-R-2)
- SERVICE CASTER 8 Inch Thermoplastic Caster Set with Ball Bearing 2 Brakes and 2 Rigid SCC (SCC-35S820-TPRBF-SLB-2-R-2)
- SERVICE CASTER Cooking Performance 369CASTER4 5'' Replacement Caster Set with Brakes, 4PK (COO-SCC-20S514-PPUB-BLU-TPU1-2-TLB-2)
- SERVICE CASTER Tool Box Caster Wheel Set 6'' Maroon Polyurethane Swivel Casters, 4PK (TOOL-SCC-20S620-PPUR-2-TLB-2)
- SERVICE CASTER 8" Double Pedal Floor Truck Lock w/Top Plate (SCC-FL800DP)
- HAMILTON Spinfinity Maintenance-Free Kingpinless ZFFM Series Swivel Caster, 8" x 3" Duralast XC (70D) Wheel (S-ZFFM-83DB70)
- Service Caster Casters