Shop All Plate Casters
Service Caster
4 Inch Kingpinless Thermoplastic Rubber Wheel Swivel Top Plate Caster SCC
Mfr # SCC-KP30S420-TPRRF
Zoro # G305431575
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Material Thermoplastic Rubber on Polyolefin
- Plate Size 4" x 4-1/2"
- Caster Temp. Range -20 degrees F to 180 degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S420-TPRRF
- Zoro # G305431575
- UPC # 11586558380
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5-5/8" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 2" |
Details
Material | Thermoplastic Rubber on Polyolefin |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Type | Swivel caster |
Caster Mounting Type | Top Plate |
Durometer | 75A |
Capacity (Lb.) | 300 |
Finish | Bright Zinc Plated Finish |
Series | Series#KP30 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #KP30 swivel caster with a 4" diameter by 2" wide thermoplastic rubber flat tread wheel capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 thermoplastic rubber on polyolefin core flat tread casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/32 In, L 500 Ft, WLL 37 Lb (2RZX6)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 21BF (SG21)
- HARRINGTON Top Hook (L1XA0051001)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", 240 lb. (LE-TPA 102G)
- SERVICE CASTER 6 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Rigid Top Plate Caster SCC (SCC-KP92R630-SSR)
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-30CS520-PHR)
- SERVICE CASTER Avantco HPCASTNB HPCASTWB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-BLUE-TP2-2-TLB-2)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-BLK-TP2-4)
- SERVICE CASTER 6 Inch Green Poly on Steel Caster Set with Roller Bearings 4 Brake 2 Swivel Lock (SCC-30CS620-PUR-GB-TLB-BSL-2-TLB-2)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S314-PPUB-2-R314-2)
- SERVICE CASTER 5 Inch Heavy Duty Semi Steel Caster with Ball Bearing and Swivel Lock SCC (SCC-35S520-SSB-BSL)
- Service Caster Casters