Shop All Plate Casters
Service Caster
4 Inch Kingpinless Thermoplastic Rubber Wheel Caster with Brake and Swivel Lock
Mfr # SCC-KP30S420-TPRRF-SLB-BSL
Zoro # G305438710
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Caster Temp. Range -20 degrees F to 180 degrees F
- Type Swivel caster w/side lock brake & bolt on swivel lock
- Finish Bright Zinc Plated Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S420-TPRRF-SLB-BSL
- Zoro # G305438710
- UPC # 11586558410
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5-5/8" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 2" |
Details
Caster Temp. Range | -20 degrees F to 180 degrees F |
Type | Swivel caster w/side lock brake & bolt on swivel lock |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | Top Lock Brake & Bolt on Swivel Lock |
Series | Series#KP30 |
Material | Thermoplastic Rubber on Polyolefin |
Capacity (Lb.) | 300 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Durometer | 75A |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #KP30 swivel caster with a 4" diameter by 2" wide thermoplastic rubber flat tread wheel with a side lock brake & bolt on swivel lock capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 thermoplastic rubber on polyolefin core flat tread casters. The soft flat tread is made of thermoplastic rubber that is non-marking and non-marring, and on the polyolefin core provides a long lasting, high capacity wheel that is capable of easy rolling under heavy loads. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Wire Rope Sling - 3 Leg Bridle w/ Eye Hooks - 3/8" x 4' - Domestic (SW3-38-4-D)
- HAMILTON V Groove Wheel, 6X2-3/4 1-1/4Rb (W-626-V-1-1/4)
- VALLEY CRAFT Valley Craft® EZY-Rol„¢ F82645A4 4-Wheel Aluminum Drum Truck Molded Rubber Wheels (F82645A4)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb, Core Color: Black (32J888)
- SERVICE CASTER Assure Parts 190185B Replacement Caster with Brake (ASS-SCC-20S414-SRS-TLB)
- SERVICE CASTER Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Locking Caster - SCC (AVA-SCC-20S514-POS-TLB)
- SERVICE CASTER 8 Inch Poly on Cast Iron Caster Set with Roller Bearing and Brakes/Swivel Locks (SCC-35S820-PUR-RS-SLB-BSL-4)
- SERVICE CASTER 8 Inch Gray Pneumatic Wheel Caster Swivel with Swivel Locks 2 with Brakes, 4PK (SCC-100S280-PNB-GRY-BSL-2-TLB-2)
- SERVICE CASTER 5 Inch Glass Filled Nylon Swivel Caster Set with Roller Bearing and Swivel Lock (SCC-30CS520-GFNR-BSL-4)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S620-PHR)
- MADICO Heavy-Duty Mold‐On Polyurethane Industrial Casters, Swivel with Brake, with Plate, Red (F25205)
- Service Caster Casters