Shop All Plate Casters
Service Caster
4 Inch Kingpinless Thermoplastic Rubber Wheel Caster with Brake and Swivel Lock
Mfr # SCC-KP30S420-TPRRD-SLB-BSL
Zoro # G305438741
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Caster Mounting Type Top Plate
- Capacity (Lb.) 300
- Durometer 75A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S420-TPRRD-SLB-BSL
- Zoro # G305438741
- UPC # 11586557772
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5-5/8" |
Size | 4" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 300 |
Durometer | 75A |
Material | Thermoplastic Rubber on Polyolefin |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Series | Series#KP30 |
Caster Swivel Lock Type | Top Lock Brake & Bolt on Swivel Lock |
Finish | Bright Zinc Plated Finish |
Type | Swivel caster w/side lock brake & bolt on swivel lock |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #KP30 swivel caster with a 4" diameter by 2" wide thermoplastic rubber donut tread wheel with a side lock brake & bolt on swivel lock capable of supporting 300 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 thermoplastic rubber on polyolefin core donut tread casters. The rounded face “donut” style soft tread is made of thermoplastic rubber that is non-marking, non-marring and provides easier mobility over standard flat tread wheels, resulting in a long lasting, high capacity wheel capable of easy rolling under heavy loads. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS OZ Lifting Industrial Lever Hoist 1-1/2 Ton Capacity 15' Lift (OZIND150-15LH)
- SAFETY STEP Safety Step S-07C-BLK Folding Safety Step - Small, Black (S-07C-BLK)
- SNAP-LOC E-Strap Anchor, 3000 lb.WLL, PK10 (SLSS10)
- TRI-ARC Adjustable Height Work Platform, 5In-8In (WLOS559242)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (USAREG20S414PPUBBLU-TP2-2-TLB-2PPUD820-2)
- SERVICE CASTER 10 Inch Heavy Duty Semi Steel Cast Iron Wheel Swivel Caster Set with 2 Brakes (SCC-KP92S1030-SSR-2-SLB-2)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Total Lock Brake (SCC-TTL20S414-PPUB-RED)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Caster Swivel Locks 2 Rigid SCC, 2PK (SCC-KP92S830-PUR-GB-BSL-2-R-2)
- SERVICE CASTER 8 Inch Poly on Aluminum Caster Set with Roller Bearings 2 Swivel 2 Rigid SCC (SCC-30CS820-PAR-2-R820-2)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Rigid Top Plate Caster (SCC-20R314-SRS-TP2)
- HAMILTON Dual Wheel Cush-N-Tuf Swivel Caster, 8" Semi-Pneumatic Tire, 3/4" Straight Roller Bearing (S-8208-SU)
- Service Caster Casters