Shop All Plate Casters
Service Caster
4 Inch Kingpinless Solid Poly Wheel Swivel Top Plate Caster
Mfr # SCC-KP30S420-SPUR
Zoro # G305431261
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Plate Size 4" x 4-1/2"
- Series Series#KP30
- Durometer 60D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S420-SPUR
- Zoro # G305431261
- UPC # 11586556461
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5-5/8" |
Size | 4" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Series | Series#KP30 |
Durometer | 60D |
Type | Swivel caster |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Temp. Range | -50 degrees F to 180 degrees F |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Material | Solid Polyurethane |
Capacity (Lb.) | 700 |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #KP30 swivel caster with a 4" diameter by 2" wide solid polyurethane wheel capable of supporting 700 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 solid polyurethane wheel casters. The Service Caster Series KP30 features a non-marking, non-marring polyurethane wheel. Molded as one solid piece, this wheel is free from debonding, and will not flatspot, as can occur with comparable polyurethane wheels, ensuring a smooth and solid roll over long periods of time. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Load Bearing B (MHGXEC38GGS)
- KELLEY ATLANTIC Dock Leveler, Gas Spring W/ Clevis (32-19841)
- US CARGO CONTROL E Track Tie Down W/ Round Ring Heavy Duty (SEF390RR)
- STREN-FLEX Synthetic Web Sling, Type 9, 8 ft L, 24 in W, Nylon, Yellow (LB1-924-8)
- SERVICE CASTER 6 Inch Stainless Steel Solid Poly Wheel Swivel Caster with Roller Bearing SCC (SCC-SS30S620-SPUR)
- SERVICE CASTER 6 Inch Heavy Duty Green Poly on Cast Iron Caster Set with Roller Bearings, 4PK (SCC-35S620-PUR-GB-4)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-BLUE-TLB-TP2-4)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster (SCC-20S514-PHSHT-TP3)
- SERVICE CASTER 4 Inch Heavy Duty Semi Steel Caster Set with Ball Bearings and Brakes SCC (SCC-35S420-SSB-SLB-4)
- SERVICE CASTER Avantco 17811532 Caster Locking Set - PT UC WT UBB UDD Series - (AVA-SCC-20S314-HRS-TLB-TP2-4)
- ZORO SELECT Swivel Plate Caster, 5 in. Dia., 300 lb. (P17S-RP050K-12-001)
- Service Caster Casters