Shop All Plate Casters
Service Caster
4 Inch Kingpinless Rubber on Steel Wheel Swivel Caster Set with Brakes SCC
Mfr # SCC-KP30S420-RSR-SLB-4
Zoro # G305438178
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Caster Swivel Lock Type 4 Top Lock Brakes
- Series Series#KP30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-KP30S420-RSR-SLB-4
- Zoro # G305438178
- UPC # 11586555884
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5-5/8" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 2" |
Details
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Swivel Lock Type | 4 Top Lock Brakes |
Series | Series#KP30 |
Caster Temp. Range | -40 degrees F to 180 degrees F |
Capacity (Lb.) | 1600 |
Caster Mounting Type | Top Plate |
Material | Rubber on Cast Iron |
Finish | Bright Zinc Plated Finish |
Durometer | 80A |
Type | (4) Swivel caster w/side lock brake |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 4" diameter by 2" wide rubber on cast iron wheels with side lock brakes capable of supporting a total weight of 1,600 lbs. (400 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 moldon rubber on cast iron wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, equipment, and shop projects. The moldon rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the cast iron core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb (PTW50507BK-B)
- HAMILTON Mort Wheel, 5X2 5/8Rb (W-520-R-5/8)
- WERNER 12 ft Fiberglass Twin Stepladder (T7412)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 2,000 lb (LGL24486PY)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel Caster with Roller Bearing and Brake SCC (SCC-20S420-TPRRF-TLB)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel Top Plate Caster Set (SCC-20S314-PPUB-4)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-TP3)
- SERVICE CASTER 6 Inch Heavy Duty Semi Steel Caster Set with Roller Bearings SCC, 4PK (SCC-35S620-SSR-4)
- SERVICE CASTER 4 Inch Kingpinless V Groove Semi Steel Wheel Caster Brakes 2 Rigid SCC, 2PK (SCC-KP30S420-VGR-SLB-2-R-2)
- SERVICE CASTER Assure Parts 1904964 4'' Replacement Caster (ASS-SCC-20S414-TPRB)
- HAMILTON Plate Caster, Swivel, Cast Iron, 6 in., 2200 lb (S-FM-6MH)
- Service Caster Plate Casters