Shop All Plate Casters
Service Caster
4 Inch Kingpinless Rubber on Aluminum Wheel Caster Brakes 2 Rigid SCC, 2PK
Mfr # SCC-KP30S420-RAR-SLB-2-R-2
Zoro # G305437249
product price: $365.99
/pk 2, $183.00/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Mounting Height 5-5/8"
- Type (2) swivel casters w/side lock brakes & (2) rigid casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S420-RAR-SLB-2-R-2
- Zoro # G305437249
- UPC # 11586555303
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4" x 4-1/2" |
Size | 4" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Type | (2) swivel casters w/side lock brakes & (2) rigid casters |
Series | Series#KP30 |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Durometer | 80A |
Caster Temp. Range | -40 degrees F to 160 degrees F |
Material | Rubber on Aluminum |
Capacity (Lb.) | 1600 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 4" diameter by 2" wide rubber on aluminum wheels capable of supporting a total weight of 1,600 lbs. (400 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 rubber on aluminum wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, equipment, and shop projects. The rubber tread performs especially well on hard surfaces such as concrete, tile, and wood, while the aluminum core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Black (EEF2-901CW-8)
- US CARGO CONTROL 12" Corner Protector - Orange (CP4ORANGE)
- DAYTON Round Sling, Endless, 12 ft., 5300 lb. (2MJN1)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 2500 lb. (5VJ71)
- SERVICE CASTER 3.5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-TPRB-2-R-2)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SRS-TLB-TP3-2-R-2)
- SERVICE CASTER 5" Casters for Rubbermaid 4400, 4500 Series - Heavy Duty Replacement, 4PK (RUB-SCC-20S514-PPUB-2-R514-2)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 2 Swivel No Brake 2 Rigid - SCC (LAV-SCC-30CS820-TPRRD-2-R820-2)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Locking Caster and Wheel Replace Set - (REG-20S414PPUBBLK-TLB-TP2-4PPUD820-2)
- SERVICE CASTER Lavex Industrial 475UCCSTRSC Replacement Caster (LAV-SCC-20S514-TPRB)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 275 lb (PGR40120ZN-POD01(KK))
- Service Caster Casters