Shop All Plate Casters
Service Caster
4 Inch Kingpinless Red Poly on Steel Wheel Caster Set Brake and Swivel Lock
Mfr # SCC-KP30S420-PUR-RS-SLB-BSL-4
Zoro # G305437881
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Caster Temp. Range -40 degrees F to 180 degrees F
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
- Caster Swivel Lock Type 4 Top Lock Brakes & Bolt on Swivel Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S420-PUR-RS-SLB-BSL-4
- Zoro # G305437881
- UPC # 11586554610
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5-5/8" |
Size | 4" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Temp. Range | -40 degrees F to 180 degrees F |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Swivel Lock Type | 4 Top Lock Brakes & Bolt on Swivel Locks |
Series | Series#KP30 |
Capacity (Lb.) | 2800 |
Finish | Bright Zinc Plated Finish |
Caster Mounting Type | Top Plate |
Type | (4) Swivel caster w/side lock brake & bolt on swivel lock |
Material | Polyurethane on Cast Iron |
Durometer | 95A |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 4" diameter by 2" wide polyurethane on cast iron wheels with side lock brakes and bolt on swivel locks capable of supporting a total weight of 2,800 lbs. (700 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series KP30 polyurethane on metal wheel casters. The Service Caster Series KP30 is ideal for material handling, carts and industrial equipment. The non-marking, non-marring polyurethane tread performs especially well on hard surfaces such as concrete, tile, and wood, while the metal core wheel stands up to heavier loads with a stable and secure roll. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 top plate casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/16” Cold Shut, Steel, Zinc Plated (T4900324)
- ZORO SELECT Cylinder Truck, 1 Cylinder, 800 lb. (9KCY2)
- TANIS Strip Brush, 72 In L, Overall Trim 8 In (MB701872)
- ADB HOIST RINGS Safety Engineered Hoist Ring, 2500lb. WLL (23322)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Brake SCC (SCC-20S314-PPUB-RED-TLB)
- SERVICE CASTER 5 Inch Polyurethane Caster Set with Ball Bearing 2 Swivel 2 Rigid (SCC-30CS520-PPUB-2-R520-2)
- SERVICE CASTER 8 Inch Heavy Duty High Temp Phenolic Swivel Caster Swivel Locks 2 Brakes, 2PK (SCC-KP92S830-PHRHT-BSL-2-SLB-2)
- SERVICE CASTER 6 Inch Stainless Steel Polyurethane Swivel Caster with Roller Bearing and Brake (SCC-SS30S620-PPUR-TLB)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement Set - (REG-SCC-20S414-PPUB-TLB-TP2-4)
- SERVICE CASTER 10 Inch Heavy Duty Green Poly on Cast Iron Wheel Caster Swivel 2 Rigid SCC, 2PK (SCC-KP92S1030-PUR-GB-2-R-2)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Polyurethane Swivel Caster with Ball Bearing SCC (SCC-35S620-PPUB)
- Service Caster Plate Casters