Shop All Plate Casters
Service Caster
4 Inch Kingpinless Polyolefin Wheel Swivel Caster Set with 2 Brakes SCC
Mfr # SCC-KP30S420-POR-2-SLB-2
Zoro # G305437621
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Caster Swivel Lock Type 2 Top Lock Brakes
- Material Polyolefin
- Capacity (Lb.) 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S420-POR-2-SLB-2
- Zoro # G305437621
- UPC # 11586552715
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4" x 4-1/2" |
Size | 4" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Swivel Lock Type | 2 Top Lock Brakes |
Material | Polyolefin |
Capacity (Lb.) | 2000 |
Finish | Bright Zinc Plated Finish |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Type | (2) swivel casters & (2) swivel casters w/side lock brakes |
Durometer | 70D |
Caster Mounting Type | Top Plate |
Series | Series#KP30 |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 swivel casters, two (2) with side locking brakes, with 4" diameter by 2" wide polyolefin wheels capable of supporting a total weight of 2,000 lbs. (500 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 polyolefin wheel casters. The Service Caster Series KP30 features light weight polyolefin wheels that are resistant to shock, chemicals and abrasion, and finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway. Featuring a Kingpinless hot forged STM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Utility Cart, 2 Shelves, 375 lb (MW104)
- DAYTON Shoe Assembly, Brake (MH29XL8520G)
- GLOBAL INDUSTRIAL Eye & Eye, 3 L, Yellow (298498)
- BAUER LADDER Vault Ladder, Fiberglass, 375 lb Load Capacity (33608)
- SERVICE CASTER 6 Inch Heavy Duty Top Plate Glass Filled Nylon Swivel Caster with Ball Bearing (SCC-35S620-GFNB)
- SERVICE CASTER 6 Inch Rubber on Steel Swivel Caster with Ball Bearing and Swivel Lock SCC (SCC-30CS620-RSB-BSL)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement Set (AVA-SCC-20S514-PPUB-BLUE-TP2-4)
- SERVICE CASTER Avantco FF300 FF400 FF500 FF518 Frymaster Dean Floor Fryer Caster Replacement (AVA-SCC-20S514-POS)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Swivel Caster with Roller Bearing and Brake SCC (SCC-20S420-TPRRF-TLB)
- SERVICE CASTER 4 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S414-PPUB-BLUE-2-R414-2)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Top Plate Caster Set (SCC-20S615-PHR-4)
- Service Caster Plate Casters