Shop All Plate Casters
Service Caster
4 Inch Kingpinless Poly on Polyolefin Wheel Swivel Caster with Brake SCC
Mfr # SCC-KP30S420-PPUR-SLB
Zoro # G305437102
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Material Polyurethane on Polyolefin
- Caster Swivel Lock Type Top Lock Brake
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-KP30S420-PPUR-SLB
- Zoro # G305437102
- UPC # 11586553286
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4" x 4-1/2" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 2" |
Details
Material | Polyurethane on Polyolefin |
Caster Swivel Lock Type | Top Lock Brake |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Series | Series#KP30 |
Finish | Bright Zinc Plated Finish |
Type | Swivel caster w/side lock brake |
Caster Mounting Type | Top Plate |
Capacity (Lb.) | 600 |
Durometer | 60D |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #KP30 swivel caster with a 4" diameter by 2" wide polyurethane on polyolefin wheel and a side lock brake capable of supporting 600 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 polyurethane wheel casters. The Service Caster Series KP30 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Econo DocKplate, 3/8, 1.4K, 30x48 (E-3048)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 4000 lb. WLL (33615)
- DEFENSEGUARD Pack-N-Roll Service Cart (DE26667)
- SHUTER Mobile Parts Cart, FO308 1, Sided 96 Tip Out Bins (1010542)
- SERVICE CASTER 2 Inch Bright Chrome Hooded Top Plate Ball Casters, 4PK (SCC-TP01S20-POS-BC-4)
- SERVICE CASTER Regency 600CASTERPC4 Replacement Caster with Brake (REG-SCC-20S514-PPUB-RED-TLB-TPU1)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-HRS-TLB-2-R-2)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set – 4 Swivel with Brake and Swivel Lock (LAV-SCC-30CS820-TPRBD-TLB-BSL-4)
- SERVICE CASTER 6 Inch Heavy Duty Red Poly on Cast Iron Rigid Caster with Roller Bearing SCC (SCC-35R620-PUR-RS)
- SERVICE CASTER BBQ Smoker Grill Flat-Free All Terrain 10'' Caster Wheel Set, 4PK (SMOK-SCC-100S1030-SNB-SLB-BSL-2-R-2)
- HAMILTON Plate Caster, Swivel, Forged Steel, 6 in, 2000 lb, B (S-WH-6FSB)
- Service Caster Casters