Shop All Plate Casters
Service Caster
4 Inch Kingpinless Poly on Polyolefin Wheel Swivel Caster Set with Swivel Lock
Mfr # SCC-KP30S420-PPUR-BSL-4
Zoro # G305437119
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Type (4) Swivel caster w/bolt on swivel lock
- Caster Swivel Lock Type 4 Bolt On Swivel Locks
- Caster Mounting Type Top Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S420-PPUR-BSL-4
- Zoro # G305437119
- UPC # 11586553316
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5-5/8" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 2" |
Details
Type | (4) Swivel caster w/bolt on swivel lock |
Caster Swivel Lock Type | 4 Bolt On Swivel Locks |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Durometer | 60D |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -20 degrees F to 180 degrees F |
Capacity (Lb.) | 2400 |
Series | Series#KP30 |
Material | Polyurethane on Polyolefin |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 4" diameter by 2" wide polyurethane on polyolefin wheels with bolt on swivel locks capable of supporting a total weight of 2,400 lbs. (600 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 polyurethane wheel casters. The Service Caster Series KP30 features heavy duty non-marking polyurethane tread on a polyolefin core wheel, providing a smooth roll over uneven surfaces without marking or marring floors. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 9 ft L, 6 in W, Polyester, Silver (EE1806TFX9)
- SERVICE CASTER 8 Inch Kingpinless Semi Steel Wheel Swivel Top Plate Caster SCC, 4PK (SCC-KP30S820-SSR-4)
- LIFTEX Liftex 439-EE292x12ND 2 in. x 12 ft. 2 ply Eye & Eyenyl Web Sling with Flat (439-EE292x12ND)
- LITTLE GIANT Pallet Dollies, 3600 lbs. Capacity, 6" Phenolic, Handle (PDH48486PH)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Caster Set with Ball Bearings 2 Swivel 2 Rigid (SCC-20S620-TPRBD-2-R-2)
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Swivel Caster - 300lbs/Caster (SCC-20S415-PHSHT-TP2)
- SERVICE CASTER 4 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS420-PPUR)
- SERVICE CASTER 6 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S620-PHR)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S314-PPUB-RED-TP2-2-R-2)
- SERVICE CASTER 3 Inch SS Maroon Polyurethane Swivel Top Plate Caster Set with Brake SCC (SCC-SS20S314-PPUB-MRN-TLB-4)
- RUBBERMAID Caster, Plate, 5", Rgd, Gry For - Part# Rbmd4501-L1 (RBMD4501-L1)
- Service Caster Casters