Shop All Plate Casters
Service Caster
4 Inch Kingpinless Poly on Aluminum Wheel Swivel Top Plate Caster SCC, 4PK
Mfr # SCC-KP30S420-PAR-4
Zoro # G905429835
product price: $473.99
/pk 4, $118.50/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Plate Size 4" x 4-1/2"
- Type (4) Swivel caster
- Series Series#KP30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S420-PAR-4
- Zoro # G905429835
- UPC # 11586550742
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5-5/8" |
Size | 4" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Type | (4) Swivel caster |
Series | Series#KP30 |
Capacity (Lb.) | 2800 |
Caster Temp. Range | -45 degrees F to 180 degrees F |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Durometer | 95A |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | Polyurethane on Aluminum |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 swivel casters with 4" diameter by 2" wide polyurethane on aluminum wheels capable of supporting a total weight of 2,800 lbs. (700 lbs. per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 polyurethane aluminum wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, shop projects and industrial equipment. The polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 2 in, 110 lb (LPXA-TPA 50G)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A6624AG)
- GLEASON REEL Wall/Column Mount, 50lb., 12 ft., SwingBoom (WS50-WS12)
- WERNER 20 ft Fiberglass Extension Ladder, 225 lb Load Capacity (D5920-2)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Rigid Top Plate Caster (SCC-20R414-PPUB)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel No Brake – (LAV-SCC-30CS820-TPRRD-4)
- SERVICE CASTER Avantco HPCASTNB Swivel Caster Replacement (AVA-SCC-20S514-PPUB-BLK-TP2)
- SERVICE CASTER 6 Inch Green Poly on Steel Caster Set with Roller Bearing and Total Lock Brake (SCC-TTL30S620-PUR-GB-4)
- SERVICE CASTER 8 Inch Poly on Cast Iron Caster Set with Ball Bearing 4 Brake and 2 Swivel Lock (SCC-35S820-PUB-RS-SLB-BSL-2-SLB-2)
- SERVICE CASTER 8 Inch Kingpinless Semi Steel Wheel Swivel Caster with Brake and Swivel Lock SCC (SCC-KP30S820-SSR-SLB-BSL)
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, 300 lb., Plain (33J015)
- Service Caster Casters