Shop All Plate Casters
Service Caster
4 Inch Kingpinless Phenolic Wheel Caster Swivel Locks 2 Brakes SCC, 4PK
Mfr # SCC-KP30S420-PHR-SLB-BSL-2-BSL-2
Zoro # G305436440
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Caster Swivel Lock Type 4 Bolt on Swivel Locks & 2 Top Lock Brakes
- Caster Mounting Type Top Plate
- Mounting Height 5-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-KP30S420-PHR-SLB-BSL-2-BSL-2
- Zoro # G305436440
- UPC # 11586551480
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4" x 4-1/2" |
Size | 4" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Swivel Lock Type | 4 Bolt on Swivel Locks & 2 Top Lock Brakes |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Type | (2) Swivel caster w/side lock brake & bolt on swivel lock & (2) swivel casters w/bolt on swivel locks |
Finish | Bright Zinc Plated Finish |
Material | Phenolic |
Caster Temp. Range | -50 degrees F to 250 degrees F |
Durometer | 95A |
Capacity (Lb.) | 3200 |
Series | Series#KP30 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) swivel casters with a bolt on swivel locks, with 4" diameter by 2" wide phenolic wheels capable of supporting a total weight of 3,200 lbs. (800 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 phenolic wheel casters. The Service Caster Series KP30 is ideal for material handling, carts, shop projects and industrial equipment. The phenolic resin wheels are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Not only are they resistant to water, oil, and grease, but because they are non-metallic, are also spark proof. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 in., 25 ft., 1 x 7, SS (33RG89)
- GLEASON REEL Flat Electrical Cable, PVC, 12/4c, 1 Ft L (GR70041404)
- PEERLESS Pulley Block, Fibrous Rope, 5/16 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-050-03-56-)
- WERNER 11 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7308)
- SERVICE CASTER 8 Inch Heavy Duty Green Poly on Cast Iron Caster Swivel Lock 2 Brakes SCC, 2PK (SCC-KP92S830-PUR-GB-BSL-2-SLB-2)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel Top Plate Caster (SCC-20S514-TPRB)
- SERVICE CASTER 4 Inch High Temp Glass Filled Nylon Wheel Swivel Top Plate Caster Set SCC (SCC-20S414-GFNSHT-4)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Rigid Top Plate Caster (SCC-20R314-SRS-TP2)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster Set - 4 Swivel with Brake (LAV-SCC-30CS820-TPRRD-TLB-4)
- SERVICE CASTER 4 Inch Solid Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S414-SPUS-2-R-2)
- HAMILTON Plate Caster, Swivel, Poly, 6 in., 1200 lb., Grn (S-HS-6DB-4SL-FB)
- Service Caster Casters