Shop All Plate Casters
Service Caster
4 Inch Kingpinless Nylon Wheel Swivel Caster Swivel 2 Rigid, 2PK
Mfr # SCC-KP30S420-NYR-2-R-2
Zoro # G305436044
product price: $325.99
/pk 2, $163.00/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Material Nylon
- Type (2) swivel casters & (2) rigid casters
- Plate Caster Bolt Hole Pattern 2-5/8" x 3-5/8" to 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S420-NYR-2-R-2
- Zoro # G305436044
- UPC # 11586550148
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5-5/8" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 2" |
Details
Material | Nylon |
Type | (2) swivel casters & (2) rigid casters |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | -40 degrees F to 210 degrees F |
Capacity (Lb.) | 3200 |
Caster Mounting Type | Top Plate |
Durometer | 75D |
Series | Series#KP30 |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel and two (2) rigid casters, with 4" diameter by 2" wide nylon wheels capable of supporting a total weight of 3,200 lbs. (800 lbs./caster). When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series KP30 nylon wheel casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances and under normal operating conditions are maintenance free. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series KP30 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPWALL Dust Barrier System Kit, 12 ft. H, Black (ZWTK)
- DAYTON High-Frame Hand Truck, 400 lb. (1W680)
- BAUER LADDER 24' x 12" 2-Man Aluminum Plank (210 Series) - 500 lb. Rated (21014)
- US CARGO CONTROL Padded Hand Truck Cover: Square Top (HTCS1011)
- SERVICE CASTER 3 Inch Semi Steel Wheel Rigid Top Plate Caster (SCC-20R314-SSS)
- SERVICE CASTER 6 Inch Heavy Duty Red Poly on Cast Iron Caster Set with Ball Bearings, 4PK (SCC-35S620-PUB-RS-4)
- SERVICE CASTER 6 Inch Extra Heavy Duty Semi Steel Cast Iron Wheel Rigid Top Plate Caster SCC (SCC-KP92R630-SSR)
- SERVICE CASTER 5 Inch 316SS Thermoplastic Rubber Wheel Rigid Top Plate Caster (SCC-SS31620R514-TPRB)
- SERVICE CASTER 4 Inch Red Poly on Cast Iron Wheel Swivel Caster Set with Ball Bearings SCC (SCC-20S420-PUB-RS-4)
- SERVICE CASTER 4 Inch Polyurethane Wheel Rigid Caster with Ball Bearing (SCC-30R420-PPUB)
- ZORO SELECT Plate Caster, 175 lb. Load Rating, Swivel (P2S-R025G-P-SB)
- Service Caster Plate Casters