Shop All Plate Casters
Service Caster
4 Inch Kingpinless High Temp Phenolic Wheel Caster with Brake and Swivel Lock
Mfr # SCC-KP30S420-PHRHT-SLB-BSL
Zoro # G905436642
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Caster Swivel Lock Type Top Lock Brake & Bolt on Swivel Lock
- Type Swivel caster w/side lock brake & bolt on swivel lock
- Material High Temperature Phenolic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S420-PHRHT-SLB-BSL
- Zoro # G905436642
- UPC # 11586552012
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Plate Size | 4" x 4-1/2" |
Mounting Height | 5-5/8" |
Bolt Size | 3/8" (hardware not included) |
Size | 4" x 2" |
Details
Caster Swivel Lock Type | Top Lock Brake & Bolt on Swivel Lock |
Type | Swivel caster w/side lock brake & bolt on swivel lock |
Material | High Temperature Phenolic |
Caster Mounting Type | Top Plate |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Durometer | 90D |
Series | Series#KP30 |
Capacity (Lb.) | 800 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #KP30 swivel caster with a 4" diameter by 2" wide high temperature phenolic wheel with a side lock brake & bolt on swivel lock capable of supporting 800 lbs./caster. When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 high temperature phenolic wheel casters. The Service Caster Series KP30 is ideal for material handling, carts and industrial equipment. The phenolic wheels roll easier and quieter than comparable steel wheels, and are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Additionally, they are resistant to water, oil, grease, and are non-metallic, providing spark proof protection. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Industrial Rubber Wedge (RBW-5)
- THE BETTER BUNGEE Heavy-Duty Bungee Strap, Safety Green (BBS18GSG)
- DAYTON Capacity Label, PK2 (MHGX4EC61GGS)
- ZORO SELECT Wheel Chock, 7 In W, Silver (5A347)
- SERVICE CASTER 4 Inch High Temp Phenolic Swivel Caster with Roller Bearing and Swivel Lock SCC (SCC-30CS420-PHRHT-BSL)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel Top Plate Rigid Caster (SCC-05R210-TPRS)
- SERVICE CASTER Avantco 177HPCASTNB Replacement Caster (AVA-SCC-20S514-TPRB-TP2)
- SERVICE CASTER Lavex Lodging 274HKLGFXWH 274HKLGDRWH Housekeeping Cart Caster Set – SCC (LAV-SCC-30CS820-TPRBD-TLB-2-R-2)
- SERVICE CASTER 5 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PPUB-BLUE-TP2-2-R-2)
- SERVICE CASTER 5 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S514-PHRHT-TP2-2-R-2)
- RUBBERMAID COMMERCIAL Swivel Caster (GRFG1025L40000)
- Service Caster Casters