Shop All Plate Casters
Service Caster
4 Inch Kingpinless High Temp Phenolic Wheel Caster Brakes 2 Rigid SCC, 2PK
Mfr # SCC-KP30S420-PHRHT-SLB-2-R-2
Zoro # G305436587
product price: $424.99
/pk 2, $212.50/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Caster Mounting Type Top Plate
- Durometer 90D
- Capacity (Lb.) 3200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-KP30S420-PHRHT-SLB-2-R-2
- Zoro # G305436587
- UPC # 11586552104
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-5/8" |
Plate Size | 4" x 4-1/2" |
Size | 4" x 2" |
Bolt Size | 3/8" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Durometer | 90D |
Capacity (Lb.) | 3200 |
Plate Caster Bolt Hole Pattern | 2-5/8" x 3-5/8" to 3" x 3" |
Material | High Temperature Phenolic |
Type | (2) swivel casters w/side lock brakes & (2) rigid casters |
Series | Series#KP30 |
Caster Swivel Lock Type | 2 Top Lock Brakes |
Finish | Bright Zinc Plated Finish |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #KP30 casters, two (2) swivel casters with side lock brakes and two (2) rigid casters, with 4" diameter by 2" wide high temperature phenolic wheels capable of supporting a total weight of 3,200 lbs. (800 lbs./caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series KP30 high temperature phenolic wheel casters. The Service Caster Series KP30 is ideal for material handling, carts and industrial equipment. The phenolic wheels roll easier and quieter than comparable steel wheels, and are highly resistant to impact damage, providing protection for floors in commercial and industrial settings. Additionally, they are resistant to water, oil, grease, and are non-metallic, providing spark proof protection. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Featuring a Kingpinless hot forged ASTM1045 steel design that increases caster durability and integrity, the series 92 eliminates problems associated with kingpin failure due to severe shock loading. In addition, the Kingpinless design features 3/8” diameter HRC45 steel ball bearings which absorb thrust and load in severe environments. Lastly, Service Caster’s Series KP30 casters are finely crafted with zinc plating, grease fittings, and 4 position notches to accept 4-position locks. These highly versatile casters are ideal for a wide range of applications, such as dollies, platform trucks, warehouse carts and freight terminals. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series KP30, keeping you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upper Hook Assembly (MH4ZX49A25G)
- HAMILTON Mort Wheel, 14X3 1-1/4Rb (W-1430-R-1-1/4)
- CM Hand Chain, 15/64 In (85808)
- KFI Honda Pioneer 700 Winch MNT (101150)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel Top Plate Caster (SCC-20S314-HRS-TP3)
- SERVICE CASTER Lavex Lodging Housekeeping Cart Caster - Swivel with Bolt-On Swivel Lock - SCC (LAV-SCC-30CS820-TPRRD-BSL)
- SERVICE CASTER 3 Inch Black Polyurethane Swivel Top Plate Caster Set with 2 Brakes 2 Rigid SCC (SCC-20S314-PPUB-BLK-TLB-2-R314-2)
- SERVICE CASTER 8" Double Pedal Floor Truck Lock w/Top Plate (SCC-FL800DP)
- SERVICE CASTER Regency 600CSW415WB U-Boat Utility Cart Caster Replacement - (REG-SCC-20S414-PPUB-TLB-TP2)
- SERVICE CASTER 3.5 Inch Blue Polyurethane Swivel Top Plate Caster Lock Brake 2 Rigid SCC, 2PK (SCC-TTL20S3514-PPUB-BLUE-2-R-2)
- HAMILTON Swivel Caster, 300 5X1-1/4 Poly-Tech (S-351-NF)
- Service Caster Casters