Shop All Plate Casters
Service Caster
4 Inch High Temp Phenolic Wheel Swivel Top Plate Caster Set with 2 Brakes SCC
Mfr # SCC-20S414-PHSHT-2-TLB-2
Zoro # G105429659
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Caster Temp. Range 475 degrees F continuous usage and 525 degrees F intermittent usage
- Mounting Height 5-1/8"
- Type (2) swivel casters & (2) swivel casters w/top lock brakes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Service Caster
- MFR # SCC-20S414-PHSHT-2-TLB-2
- Zoro # G105429659
- UPC # 670533923529
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Plate Size | 2-1/2" x 3-5/8" |
Bolt Size | 5/16" (hardware not included) |
Size | 4" x 1-1/4" |
Details
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Type | (2) swivel casters & (2) swivel casters w/top lock brakes |
Caster Swivel Lock Type | 2 casters with top lock brakes |
Durometer | 90D |
Features | 2 casters with top lock brakes |
Capacity (Lb.) | 300 |
Finish | Bright Zinc Plated Finish |
Series | Series #20 |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Caster Mounting Type | Top Plate |
Material | High Temperature Phenolic |
Bearing Type | Plain Bore |
Description
Listing is for a a set of four (4) Service Caster Series #20 swivel casters, two (2) with top locking brakes, with 4" diameter by 1-1/4" wide high temperature phenolic wheels capable of supporting a total weight of 1,200 lbs. (300 lbs./caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing high temperature phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/8" x 10' - Adjustable 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOSA-10)
- ZORO SELECT Dock Bumper, 4x4-1/4x24 In., Rubber (22NT62)
- BULLDOG WINCH Air Line for remote mounting air filter 1/4" (42032)
- IDEAL WAREHOUSE INNOVATIONS Safety Light Blue LED, Polycarbonate (70-1095)
- SERVICE CASTER 2 Inch Thermoplastic Rubber Wheel Top Plate Swivel Caster (SCC-05S210-TPRS)
- SERVICE CASTER 4'' V-Groove Semi Steel Swivel Caster with Bronze Bearing and Brake (SCC-20S420-VGBZ-TLB)
- SERVICE CASTER Lavex Industrial 475UCCSTRSC Replacement Caster (LAV-SCC-20S514-TPRB)
- SERVICE CASTER 4 Inch Kingpinless Semi Steel Wheel Swivel Caster with Brake and Swivel Lock SCC (SCC-KP30S420-SSR-SLB-BSL)
- SERVICE CASTER 8 Inch Stainless Steel Glass Filled Nylon Wheel Rigid Caster with Ball Bearing (SCC-SS30R820-GFNB)
- SERVICE CASTER 6 Inch Nylon Swivel Caster with Roller Bearing and Brake (SCC-30CS620-NYR-TLB)
- RWM Swivel Caster, w/5x2" Urethane Wheel (52-UPR-0520-S)
- Service Caster Casters