Shop All Stem Casters
Service Caster
4 Inch High Temp Phenolic Wheel Swivel 3/8 Inch Threaded Stem Caster with Brake
Mfr # SCC-TS20S414-PHSHT-TLB-381615
Zoro # G305423853
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Wheel Width 1.25
- Mounting Height 5-1/8"
- Stem Length 1.5
- Wheel Bearing Type Plain Bore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TS20S414-PHSHT-TLB-381615
- Zoro # G305423853
- UPC # 670533923628
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1.25 |
Mounting Height | 5-1/8" |
Stem Length | 1.5 |
Wheel Dia. | 4 |
Stem Dia. | 3/8" |
Thread Length | 1.5 |
Size | 4" x 1-1/4" |
Details
Caster Stem Type | Threaded Stem |
Wheel Bearing Type | Plain Bore |
Includes | Swivel caster w/top lock brake |
Caster Swivel Lock Type | Top lock brake |
Load Capacity | 300 |
Features | Top lock brake |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Durometer | 90D |
Finish | Bright Zinc Plated Finish |
Material | High Temperature Phenolic |
Mounting Type | Threaded Stem |
Model | Series #20 |
Thread Pitch | 16 |
Description
Listing is for one (1) Service Caster Series #20 swivel caster with a 4" diameter by 1-1/4" wide high temperature phenolic wheel and a 3/8" threaded stem with brake capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 sleeve bearing high temperature phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. Sleeve bearings provide a metal sleeve inserted in a wheel to rest directly on the axle. This option is only recommended when rolling ease is less critical. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, Flat, 2 Shelves (SRSC1630602ALU5PUS)
- LIFT-ALL Web Sling, Type U, 4 ft L, 2 in W, Polyester, Yellow (UU2802DX4)
- TRAC OUTDOORS Trac Outdoors T10196 Quick Release Anchor Winch Mount (69075)
- RONSTAN Swivel, Eye - Fork, 3740Lb (RF78B)
- SERVICE CASTER Regency Work Table Caster Replacement Set (REG-SCC-EX20S514-PPUB-RED-112-4)
- SERVICE CASTER 2 Inch Thermoplastic Wheel 1 Inch Expanding Stem Caster with Brakes, 4PK (SCC-EX05S210-TPRS-SLB-1-4)
- SERVICE CASTER 3 Inch Hard Rubber Wheel Swivel 3/8 Inch Threaded Stem Caster (SCC-TS20S314-HRS-381615)
- SERVICE CASTER 4 Inch Thermoplastic Rubber Wheel 1-7/8 Inch Expanding Stem Caster SCC, 4PK (SCC-EX05S410-TPRS-178-4)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel ½ Inch Threaded Stem Caster SCC (SCC-TS20S414-PPUB-RED-121315)
- SERVICE CASTER 5 Inch Hard Rubber Wheel Swivel 3/4 Inch Square Stem Caster (SCC-SQ20S514-HRS-34)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (32J892)
- Service Caster Casters