Shop All Plate Casters
Service Caster
4 Inch High Temp Phenolic Wheel Rigid Top Plate Caster
Mfr # SCC-20R414-PHRHT
Zoro # G505429976
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Series Series #20
- Capacity (Lb.) 300
- Caster Temp. Range 475 degrees F continuous usage and 525 degrees F intermittent usage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20R414-PHRHT
- Zoro # G505429976
- UPC # 670533922270
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 5-1/8" |
Size | 4" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Series | Series #20 |
Capacity (Lb.) | 300 |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Finish | Bright Zinc Plated Finish |
Material | High Temperature Phenolic |
Caster Mounting Type | Top Plate |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Durometer | 90D |
Type | Rigid caster |
Bearing Type | Roller Bearing |
Description
Listing is for one (1) Service Caster Series #20 rigid caster with a 4" diameter by 1-1/4" wide high temperature phenolic wheel capable of supporting 300lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 roller bearing high temperature phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction (Note: roller bearing must be used with hardened spanner bushing or hardened shaft). This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Duty Rating Label Replacement, 250 lb. (LDR250)
- DAYTON Standard Platform Truck, 2000 lb., 36 In L (13X463)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Nylon, Yellow (EN2801NX12)
- ZORO SELECT Sheave, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX60)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Polyolefin Swivel Caster with Roller Bearing SCC (SCC-35S820-POR)
- SERVICE CASTER Avantco 17819301 Swivel Caster Replacement Set (AVA-SCC-20S414-HRS-TP2-4)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-TP2)
- SERVICE CASTER 4 Inch Semi Steel Wheel Rigid Top Plate Caster (SCC-20R414-SSS)
- SERVICE CASTER 8" Kickbar Floor Truck Lock w/Top Plate (SCC-FL800KB)
- SERVICE CASTER 4 Inch SS Blue Polyurethane Top Plate Caster Set Total Lock Brake SCC (SCC-SSTTL20S414-PPUB-BLUE-4)
- SERVICE CASTER 8 Inch Heavy Duty Red Poly on Cast Iron Caster Swivel Lock 2 Brakes SCC, 2PK (SCC-KP92S830-PUR-RS-BSL-2-SLB-2)
- Service Caster Plate Casters