Shop All Plate Casters
Service Caster
4 Inch High Temp Phenolic Swivel Top Plate Caster Set with Total Lock Brake SCC
Mfr # SCC-TTL20S414-PHRHT-4
Zoro # G905432576
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 1.25
- Finish Bright Zinc Plated Finish
- Durometer 90D
- Caster Temp. Range 475 degrees F continuous usage and 525 degrees F intermittent usage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-TTL20S414-PHRHT-4
- Zoro # G905432576
- UPC # 11586530911
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 1.25 |
Plate Size | 2-1/2" x 3-5/8" |
Mounting Height | 5-1/8" |
Size | 4" x 1-1/4" |
Bolt Size | 5/16" (hardware not included) |
Details
Finish | Bright Zinc Plated Finish |
Durometer | 90D |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Type | (4) swivel casters w/ total lock brakes |
Capacity (Lb.) | 300 |
Caster Swivel Lock Type | Total lock brake |
Caster Mounting Type | Top Plate |
Series | Series #20 |
Material | High Temperature Phenolic |
Features | Total lock brake |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with total lock brakes, 4” diameter by 1-1/4” wide high temperature phenolic wheels. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 roller bearing high temperature phenolic casters. The Service Caster Series #20 is ideal for bakery racks, light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. The roller bearing is capable of carrying greater loads while also providing smoother rolling motion. It has a split outer race shell into which the roller assembly is inserted. Combination seal/thrust retainer washers protect the bearing from dirt, water, and chemicals. They also help absorb thrust friction (Note: roller bearing must be used with hardened spanner bushing or hardened shaft). This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 3/8 in dia, 12ft L, Flemish Loop to HD Thimble, 1.4 ton (105B3/8XCHD-12)
- GENIE Pin and Lanyard Assembly (100309GT)
- DURASTAR Caster ;3x1" Swvl Fork, Side Lock Brake ; 3x1" TPR Wheel, /GrayBlack;P (06SL310TPR81H-72)
- GPS - GENERIC PARTS SERVICE Bushing For Yale MPB 040 E (B827) & MPW 045 E (B802) Pallet Trucks (YL 272015100)
- SERVICE CASTER 8 Inch Semi Steel Caster Set with Ball Bearings 4 Brake 2 Swivel Lock SCC (SCC-30CS820-SSB-TLB-BSL-2-TLB-2)
- SERVICE CASTER 4 Inch Semi Steel Cast Iron Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S415-SSR-TLB-TP3-2-R-2)
- SERVICE CASTER Tool Box Caster Wheel Set 6'' Maroon Polyurethane Swivel Casters, 4PK (TOOL-SCC-20S620-PPUR-2-TLB-2)
- SERVICE CASTER 8 Inch Heavy Duty Top Plate Glass Filled Nylon Rigid Caster with Ball Bearing (SCC-35R820-GFNB)
- SERVICE CASTER Lavex Lodging 274HKLGFXWH Housekeeping Cart Caster - Rigid (LAV-SCC-30R820-TPRBD)
- SERVICE CASTER Regency 600UBCKIT6 U-Boat Cart Caster and Wheel Replacement Set - (REG-20S414-PPUB-TP2-2-TLB-2PPUD820-2)
- DURASTAR Caster; Kingpinless 6x2 Swvl Fork; 4x2 Semi-Steel Wheel; Precision Bal (40CS620SS38Q34S-03)
- Service Caster Casters