Shop All Plate Casters
Service Caster
4 Inch High Temp Phenolic Swivel Caster Set with Roller Bearings and Brakes SCC
Mfr # SCC-20S420-PHRHT-TLB-4
Zoro # G305439571
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 4
- Wheel Width 2
- Caster Mounting Type Top Plate
- Mounting Height 5-1/8"
- Durometer 90D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Service Caster
- MFR # SCC-20S420-PHRHT-TLB-4
- Zoro # G305439571
- UPC # 734005072020
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Dia. | 4 |
Wheel Width | 2 |
Mounting Height | 5-1/8" |
Plate Size | 2-3/8" x 3-5/8" |
Size | 4" x 2" |
Bolt Size | 5/16" (hardware not included) |
Details
Caster Mounting Type | Top Plate |
Durometer | 90D |
Material | High Temperature Phenolic |
Plate Caster Bolt Hole Pattern | 1-3/4" x 2-7/8" to 3" |
Capacity (Lb.) | 1800 |
Caster Temp. Range | 475 degrees F continuous usage and 525 degrees F intermittent usage |
Series | Series #20 |
Type | (4) Swivel casters w/ top lock brakes |
Finish | Bright Zinc Plated Finish |
Bearing Type | Roller Bearing |
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel casters with top lock brakes, 4” diameter by 2" wide high tempertature phenolic wheel and roller bearings. Supports a total weight of 1,800lbs (450lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 top plate high temp phenolic wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The zinc plated finish provides durability under any condition, and the high temp phenolic wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 525°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, 50,000 lb. Work Load (8059103)
- COTTERMAN Diameter Caster Wheel, 4 In. (SU1070)
- PEGASUS Wheel, Rubr On Cst Iron, 6" x 2", Roler Brg (P-RY-060X020/050R)
- COTTERMAN 50 in H Aluminum Tilt and Roll Ladder, 2 Steps, 350 lb Load Capacity (2TA18A3E10B8C50P6)
- SERVICE CASTER 3.5 Inch Hard Rubber Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-HRS-TP3-2-R-2)
- SERVICE CASTER 3 Inch Blue Polyurethane Wheel Swivel Top Plate Caster Set with Brake SCC (SCC-20S314-PPUB-BLUE-TLB-TP2-4)
- SERVICE CASTER 4 Inch Phenolic Wheel Swivel Caster with Roller Bearing (SCC-20S420-PHR)
- SERVICE CASTER Assure Parts 190CW223125S Replacement Caster with Brake (ASS-SCC-20S314-POS-TLB)
- SERVICE CASTER 5 Inch Semi Steel Swivel Caster with Roller Bearing and Total Lock Brake SCC (SCC-TTL30S520-SSR)
- SERVICE CASTER 5 Inch Solid Polyurethane Swivel Caster with Ball Bearing and Brake SCC (SCC-20S520-SPUB-TLB)
- HAMILTON Plte Caster, Rgd, Poly, 6 in., 1200 lb., Grn (R-ZFWH-6DB)
- Service Caster Plate Casters